Workstation for gluing
Workplace for WAPS workstation gluing
AP-INDSTR-KLEBEN-1500X750X2150MM
Art.-no. 1967701167
EAN 4063275121609
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Manufactured from the Würth aluminium profile system WAPS®
- Electrical height adjustment (760-1,160 mm) with 4-way memory function
- Table-top frame with CLIP-O-FLEX® on the front and side
- 4x height-adjustable castors dia. 100 mm
- Special Systemceram worktop 1,500x750x37 mm
- "Flow-enhanced bead with 45° inclination" version is glazed all over
- Colour: AL76 - tolerances as specified by the manufacturer
- 3x supply levels with CLIP-O-FLEX®
- Uniform LED workplace lighting, 899 mm, 30 W
- 3-way 230 V multiple socket outlet "Desk" incl. light switch with 4-way custom module
- 3-way 230 V multiple socket outlet (under table)
- 3x slides integrated into the cantilever profile
- 2x 4040 cable ducts on the rear of the 4080L stand on both sides
- 1x strip brush on the inside of the final work surface profile
- 1x pull-out drawer unit with three compartments, enclosed in Würth aluminium profile system (WAPS®) - SPECIAL VERSION
- 2 x "Single" swivel arms, mounted on the front-left side
- 1 x "Single" swivel arm mounted on the front-right side
- 1 x full-width extension in base frame - extension length 550 mm, usable height (from extension to underside of tabletop) approx. 500 mm
- 1 x CLIP-O-FLEX® PERFOFLEX holder, dimensions 325X855 mm, RAL 3020 traffic red
Product information
Datasheets(X)
Length | 1500 mm |
Width | 850 mm |
Height | 2150 mm |
Number of rolls | 4 PCS |
Material | Aluminium |
Surface | Anodised |