For detailed information, other images and documents, please select individual articles from the following table.
Workstation for gluing
Manufactured from the Würth aluminium profile system WAPS®
Register now and access more than 125,000 products
Variants
- Electrical height adjustment (760-1,160 mm) with 4-way memory function
- Table-top frame with CLIP-O-FLEX® on the front and side
- 4x height-adjustable castors dia. 100 mm
- Special Systemceram worktop 1,500x750x37 mm
- "Flow-enhanced bead with 45° inclination" version is glazed all over
- Colour: AL76 - tolerances as specified by the manufacturer
- 3x supply levels with CLIP-O-FLEX®
- Uniform LED workplace lighting, 899 mm, 30 W
- 3-way 230 V multiple socket outlet "Desk" incl. light switch with 4-way custom module
- 3-way 230 V multiple socket outlet (under table)
- 3x slides integrated into the cantilever profile
- 2x 4040 cable ducts on the rear of the 4080L stand on both sides
- 1x strip brush on the inside of the final work surface profile
- 1x pull-out drawer unit with three compartments, enclosed in Würth aluminium profile system (WAPS®) - SPECIAL VERSION
- 2 x "Single" swivel arms, mounted on the front-left side
- 1 x "Single" swivel arm mounted on the front-right side
- 1 x full-width extension in base frame - extension length 550 mm, usable height (from extension to underside of tabletop) approx. 500 mm
- 1 x CLIP-O-FLEX® PERFOFLEX holder, dimensions 325X855 mm, RAL 3020 traffic red
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!