Wire feed roller for MM 230 welding systems
Wire feed roller for MM 230
WREFEDROLL-ST-(D1,0-1,2)-230MM
Art.-no. 098435202
EAN 4045727362686
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for min./max. wire diameter | 1-1.2 mm |
Suitable for max. wire diameter | 1.2 mm |
Suitable for welding wire | Stainless steel, Steel |