Wire cable spray
Wire cable spray
WRECBLLUB-SPR-500ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Does not drip as heat increases
Ideal for areas exposed to direct sunlight
Optimal creep properties
- Good penetration of lubricating wax in very tight spaces
- Lubricates hard-to-reach areas
Outstanding resistance to water
- Ideally suited for outdoor use
- Protects against moisture and water
- Excellent corrosion protection
Contains additives with OMC 2 technology
- Improved lubricating film
- Longer-lasting rust protection
- Low wear
- Longer service life
Silicone, resin and AOX-free
Free from solid lubricants
Compatible with Viton and nitrile butadiene rubber elastomers
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
High-quality protective wax with OMC 2 technology, for lubrication and preservation
Thoroughly pre-clean the parts with a brake cleaner. Spray evenly. Repeated application provides a thick protective film.
Chemical basis | Synthetic wax oxidant |
Couleur | Brown |
Smell/fragrance | Characteristic |
Density | 0.775 g/cm³ |
Density conditions | at 20°C |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 120 °C |
Corrosion protection period/category | No rust spots after 7 cycles |
Corrosion protection period conditions | in accordance with DIN 51802 |
Behaviour in the presence of water | 0-90 |
Conditions for behaviour in the presence of water | in accordance with DIN 51807-1 |
Resin-free | Yes |
Silicone-free | Yes |
AOX-free | Yes |
Contents | 500 ml |
Shelf life from production | 24 Month |
Datasheets (1)
Certificates/ Documents (4)
Services und Systeme rund ums Produkt