Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Underseal

For detailed information, other images and documents, please select individual articles from the following table.

Underseal

Bitumen-based coating compound containing solvents, cannot be painted over

  • Chemical basis: Bitumen
  • Surface pre-treatment required: Dry, dust and grease-free
  • Smell/fragrance: Characteristic
  • Colour: Black
  • Min./max. temperature resistance: -25 to 80 °C
  • Conditions for through drying: At 20°C, 400 μ wet
  • Min. spraying distance: 20 cm
  • Conditions for skin-formation time: at 20°C
  • Min. skin-formation time: 75 min
  • Drying time: 2.5 h
  • Conditions for drying time: at 20°C
  • Ignition temperature: 200 °C
  • Density conditions: at 20°C
  • Shelf life from production: 24 Month
  • Max. temperature resistance: 80 °C
  • Min. temperature resistance: -25 °C
  • Max. spraying distance: 30 cm
  • Recoatable/Can be painted over: No

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt