Winter diesel performance improver
Winter diesel treatment
ADD-DISL-ADD-WINTER-DISL-300ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Prevents slushiness
- Prevents the fuel line and filter from becoming clogged
- The diesel engine also works at low temperatures
- Improves filtration ability and the pour point of the diesel fuel
- Ensures winter operation in cold conditions
- Compatible with all conventional diesel fuels, however ineffective with pure organic diesel
- Improvement of up to -10°C at max. -31°C depending on the fuel quality
The additive must already be added before initial flocculation, any flocculation that has already occurred can no longer be dissolved by the product. In the best case, the additive should be at room temperature and the diesel fuel to be treated should not be below 0 °C. It is ideal to add the additive directly before refuelling.
This information is based on careful investigation and may be considered reliable, however it can only provide non-binding advice.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For all car and truck diesel engines, buses, construction machinery, including common rail and pump/nozzle systems.
Add the contents of the can to the tank at temperatures above 0 °C to achieve optimum effect
- Add 1,000 ml to fuel at a ratio of 1:1,000
- Add 300 ml to fuel in a dosage ratio of 1:500
- 150 ml is sufficient for a maximum of 70 litres of fuel
During the colder seasons, we recommend continuous application.
Contents | 300 ml |
Colour | Transparent, translucent, opaque |
Smell/fragrance | Characteristic |
Chemical basis | Combination of additives |
Shelf life from production | 60 Month |
Density | 0.813 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 63 °C |
Datasheets (1)
Services und Systeme rund ums Produkt