The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Windscreen cleaner Screenwash Plus
With anti-freeze for windscreen washer systems
- Chemical basis: Water and ethanol
- Smell/fragrance: Lemon
- Colour: Blue
- pH value: 7.6
- Max. anti-freeze: -63 °C
- Min. flashing point: 23 °C
- Density: 0.911 g/cm³
- Density conditions: at 20°C
- Shelf life from production: 24 Month
- AOX-free: Yes
- Silicone-free: Yes
- Bio-degradable: Yes
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Improved frost protection
Reliably and effectively prevents windscreen and headlight washer systems from freezing
Outstanding, improved cleaning performance
Crystal-clear vision despite winter dirt such as road salt and other greasy road dirt
Gentle on materials
- Polycarbonate glass is not attacked
- Gentle on paint and rubber
Suitable for fan nozzles
Suitable for all vehicle models
Easy-to-clean effect
- The even, thin wetting of the windscreen/window enables it to be cleaned easily
- Lasting cleaning effect, as dirt cannot adhere as quickly after use
Note on suitability for fan nozzles:
Due to the fluid's viscosity, a fan-shaped spray jet can be ensured down to a temperature of -15°C with 1:1 dilution
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!