Wing repair washer According to DIN 522, zinc-plated steel, blue passivated (A2K)
DIN 522 steel zinc plated
WSH-FEND-TOLDIN522-(A2K)-5,3X20X1,25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Repair washers in different thicknesses and diameters
![]() | |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 1.25 mm |
Standards | DIN 522 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt