Number plate drilling screw pias®
pias number plate screw silver z/f steel
SCR-DBIT-PANHD-NRPLT-(DMA)-5,0X19
ZEBRA PIAS
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Fastening system for quick and easy fitting of number plates
- Number plates are screwed in without pre-drilling — into plastic bumpers or into the body panel itself
- Also suitable for use with plastic bushings, available separately
- Screw has a high level of corrosion protection
- 15-cycle Kesternich test in accordance with DIN 50018 (sulphur dioxide test)
- 1000 hrs. corrosion protection in accordance with DIN EN ISO 9227 - NSS (salt spray mist test)
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
![]() | |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 5 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 9.8 mm |
Head height (k1) | 3.6 mm |
Drill tip length (lp) | 3.7 mm |
Internal drive | H2 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt