Window construction screw, raised countersunk head FBS Steel, zinc-plated, blue passivated (A3K), PH drive
FBS steel zinc plated pan head H roller-sorted
SCR-RSDCS-NEEDPIN-H2-SORT-(A3K)-4,1X25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Special thread with needle tip
- Head diameter 7.0 mm
- Window construction screw for securing metal fittings on plastic profiles
Roller-sorted
Sorted according to head diameter (foreign parts > or < such as head diameter will be sorted out)
Werkstoff | Steel |
Oberfläche | Zinc plated |
Conforme à la norme RoHS | Yes |
Nominal diameter (d) | 4.1 mm |
Länge (l) | 25 mm |
Diamètre de tête (dh) | 7 mm |
Head height (k) | 2.2 mm |
Empreinte intérieure | H2 |
Thread length (lg) | 22.8 mm |
Head type | Raised countersunk head |
Tipo filettatura | Self-tapping screw thread |
Core diameter | 2.5 mm |
Shape of tip | Pinpoint |
Produktgewicht (per Stück) | 1.236 g |
Declaration of performance (EU-CPR) | No |
Datasheets (0)
Certificates/ Documents (0)