Window and façade-tight
Window and façade sealant
FCDESEAL-WNDW-ANTHRACITE-290ML
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Almost odourless
- Good adhesion even without primer on most surfaces even if damp
- Can be painted over
- Compatible with natural stone
- Permanently elastic once cured
- Non-corrosive, suitable for many alkaline and metallic surfaces
- Free of isocyanates, solvents, phthalates, tin and silicone
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
- It should be painted over within the first three days after sufficient skin formation. Subsequent application of paint may cause adhesion problems.
- Due to the large number of varnish and glazing formulations, preliminary testing is required in order to rule out any interactions
- Take care with sealant joints that have been fully painted over. These tend to develop cracks when movement occurs in the joint, as the applied paint is generally less elastic than the sealant and then causes cracks to form in the paint.
- Alkyd resin paints can cause drying problems
- Risk of yellowing in contact with white alkyd resin paints and substances containing plasticiser, such as butyl, bitumen and VKP tapes, cannot be excluded
- As a general rule, in line with DIN 52452 Part 4, sealants should not be painted over
- In the case of particularly sensitive natural stone, such as Jura and Carrara marble, preliminary testing is required
- Remove excess smoothing agent from surfaces
- Not suitable for use in floor joints for traffic routes
DIN EN 15651 - 1/4 Sealants for façade elements/pedestrian walkways
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For sealing windows and façades in combination with painter's acrylic for indoor sealing
- For grouting natural stones, such as granite and marble
- For building construction joints, such as prefabricated concrete parts
- Can be used in wood and metal construction
- The joint edges or adhesive surfaces must be solid, load-bearing, clean, dry and free from grease, dust, bitumen and tar
- Pre-treat surfaces if necessary
- Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.
Datasheets (1)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!