Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Welding unit PinPuller-Spot with LCD display

Dent repair spotter PinPuller-Spot with LCD displ.
DNTSPTR-DNTREPSYS-(TRAFO)-PINPULLER
PIN PULLER

Art.-no. 0691500299
EAN 4053479822860
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
Universal welding unit for all dent-removal work on steel bodywork.

LCD display for simple status indication with a selection of pre-set programs


Quick change to ideal setting values of other tools or parameter modification



Precise setting of welding time and welding current for reproducible results


Digital control and phase shifting



Corrosion protection virtually preserved


Extremely short welding time from 0.01 seconds prevents burns on the back of the sheet metal.



Tools are always ready to use


Changeovers eliminated thanks to two independent outputs for different dent-removal tools, e.g. welding pistol, Dent Killer.



Simple and flexible


Requires 230-volt mains connection only



Also suitable for tools without trigger button


Switchable to automatic resolution with time delay of 0.5 seconds

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Welding of PinPuller electrodes

  • Welding of corrugated wire

  • Compression with copper electrode

  • Retraction with carbon electrode

Nominal voltage

230 V/AC

Frequency

50 Hz

Power rating

2 kVA

Conditions for power rating

at 50% duty cycle

Main fuse

16 A slow

IP protection class

IP 21

Secondary-current short circuit

1600 A

Length

320 mm

Width

180 mm

Height

285 mm

Number of phases

1 PCS

Secondary voltage

7 V/AC

Control current connection socket

Renk
XLR

Connecting socket diameter

13 mm

Product weight (per item)

16000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Panel pull triangle

AY-PULLEYE-DRSA-SPEC-COPPERPLATED-3SIDED

Triangular
x 20 pcs
Dent removal slide hammer

SLIDHAM-DNTREM-F.PINPULLER

x 1 pcs
Standard welding gun with trigger button

WELDPIST-STDD-TRGRBUT

x 1 pcs
Earthing cable with copper shoe

GRNDCBL-CUSH-F.PINPULLER-SPOT