Welding unit PinPuller-Spot with LCD display
Dent repair spotter PinPuller-Spot with LCD displ.
DNTSPTR-DNTREPSYS-(TRAFO)-PINPULLER
PIN PULLER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
LCD display for simple status indication with a selection of pre-set programs
Quick change to ideal setting values of other tools or parameter modification
Precise setting of welding time and welding current for reproducible results
Digital control and phase shifting
Corrosion protection virtually preserved
Extremely short welding time from 0.01 seconds prevents burns on the back of the sheet metal.
Tools are always ready to use
Changeovers eliminated thanks to two independent outputs for different dent-removal tools, e.g. welding pistol, Dent Killer.
Simple and flexible
Requires 230-volt mains connection only
Also suitable for tools without trigger button
Switchable to automatic resolution with time delay of 0.5 seconds
- Welding of PinPuller electrodes
- Welding of corrugated wire
- Compression with copper electrode
- Retraction with carbon electrode
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Power rating | 2 kVA |
Conditions for power rating | at 50% duty cycle |
Main fuse | 16 A slow |
IP protection class | IP 21 |
Secondary-current short circuit | 1600 A |
Length | 320 mm |
Width | 180 mm |
Height | 285 mm |
Number of phases | 1 PCS |
Secondary voltage | 7 V/AC |
Control current connection socket | Renk, XLR |
Connecting socket diameter | 13 mm |
Product weight (per item) | 16000.000 g |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt