Washer ISO 7092 steel 200 HV, zinc-plated
ISO 7092 steel 200 HV zinc plated
WSH-ISO7092-200HV-(A2K)-12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | ISO 7092 |
Werkstoff | Steel |
Vickers hardness, HV | 200 HV |
Oberfläche | Zinc plated |
Conforme à la norme RoHS | Yes |
Locking function | Embedding locking device |
Ideale per | Preferable for cylinder screws |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt