Warning adhesive tape, non-slip, aluminium-laminated
Hazard warning adhesive tape non-slip mouldable
WARNTPE-SA-NONSLP-ALU-YELL-BLACK-50MMX6M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Self-adhesive
- For medium to high loads
- Prevents slipping and falling accidents
- Aluminium-laminated for good formability
- With silicone paper
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
- Yellow-black tape for permanent hazard points and obstacles
- For outdoor use, apply butyl primer first. This significantly increases the adhesion strength of adhesive tape on all surfaces.
- The adhesion surface must be dry and free from grease and dust.
In accordance with ASR A1.5/1.2 and ASR A1.3
Slip-resistant indoor and outdoor marking of profiled surfaces, such as corrugated plates and non-slip warning marking for hazard points such as stairs and ramp edges, work areas, lifting platforms, workshop pits, wet areas.
Colour | Yellow-black |
Material | Aluminium |
Adhesive base | Acrylate |
Length | 6 m |
Width | 50 mm |
Thickness | 1 mm |
Min./max. temperature conditions | -23 to 65 °C |
Shelf life from production/conditions | Unlimited / cool and dry storage area, no exposure to sunlight, 15°C to 25°C |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!