Wago Micro push-wire connector, screwless
Screwless connection clamp micro socket terminal
MICROSKTTRML-RED-8X(0,6-0,8MM)
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Testing port for voltage tester
Connection terminal for single-wire copper conductors.
For low-current installations: Communication, ringer, alarm and signalling systems (VdS 2116). For EIB applications.
Number of conductors | 8 PCS |
Colour | Red |
Min./max. wire diameter | 0.6-0.8 mm |
Min./max. wire-stripping length | 5-6 mm |
Nominal current | 6 A |
Nominal voltage | 100 V |
Max. ambient temperature | 60 °C |
Flammability | Self-extinguishing in accordance with UL94 V0 |
Material of housing | PA 6.6 - Polyamide 6.6 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt