Wago Micro push-wire connector, screwless
Screwless connection clamp micro socket terminal
MICROSKTTRML-DARKGREY-8X(0,6-0,8MM)
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Testing port for voltage tester
Connection terminal for single-wire copper conductors.
For low-current installations: Communication, ringer, alarm and signalling systems (VdS 2116). For EIB applications.
Number of conductors | 8 PCS |
Colour | Dark grey |
Min./max. wire diameter | 0.6-0.8 mm |
Min./max. wire-stripping length | 5-6 mm |
Nominal current | 6 A |
Nominal voltage | 100 V |
Max. ambient temperature | 60 °C |
Flammability | Self-extinguishing in accordance with UL94 V0 |
Material of housing | PA 6.6 - Polyamide 6.6 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt