WLH S cordless LED hand-held lamp without spare rechargeable battery for art. no. 0827940410
Cordless LED hand-held lamp WLH S without battery
LAMP-CORDL-LED-(WLH-S)-WITHOUT-BTRY
Art.-no. 0827940411
EAN 4065746776325
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Saves money thanks to replaceable batteries
- Faulty batteries can be easily removed and replaced
- State-of-the-art lithium-ion battery technology
- Spare batteries can be ordered individually
Powerful magnetic mounting system
- Two powerful magnets on both the back and the base of the lamp
- Easy to mount on metallic surfaces
- Keeps hands free for other tasks
Practical features
- 1x torch function 50 lumens (approx. 6 h), 2x main light 70 % = 90 lumens (approx. 4 h), 3x main light 100 % = 130 lumens (approx. 3 h)
- With practical clip
Number of LEDs
- 1x 2 W COB LED (main light)
- 1x 1 W SMD LED (torch function)
- 1 each of green/orange/red LED (remaining charge/state-of-charge indicator)
The rechargeable battery, charging station, power supply and charging cable are not included in the scope of delivery
Datasheets(X)
- For indoor and outdoor use
- Applications in confined spaces
Luminous flux main light | 130 lm |
Luminous flux side light | 50 lm |
Colour temperature | 6000 K |
Luminous period of main light | 2 h |
Luminous period of secondary light | 6 h |
Charging time | 3 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 66 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 1200 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Min./max. operating temperature | -10 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 192 x 22.5 x 27.5 mm |