For detailed information, other images and documents, please select individual articles from the following table.
WLH S cordless LED hand-held lamp without spare rechargeable battery for art. no. 0827940410
Robust and versatile LED hand-held lamp for a wide range of applications thanks to the high IP66 degree of protection
Register now and access more than 125,000 products

Variants
Saves money thanks to replaceable batteries
- Faulty batteries can be easily removed and replaced
- State-of-the-art lithium-ion battery technology
- Spare batteries can be ordered individually
Powerful magnetic mounting system
- Two powerful magnets on both the back and the base of the lamp
- Easy to mount on metallic surfaces
- Keeps hands free for other tasks
Practical features
- 1x torch function 50 lumens (approx. 6 h), 2x main light 70 % = 90 lumens (approx. 4 h), 3x main light 100 % = 130 lumens (approx. 3 h)
- With practical clip
Number of LEDs
- 1x 2 W COB LED (main light)
- 1x 1 W SMD LED (torch function)
- 1 each of green/orange/red LED (remaining charge/state-of-charge indicator)
The rechargeable battery, charging station, power supply and charging cable are not included in the scope of delivery
- For indoor and outdoor use
- Applications in confined spaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!