W-110 welding glove
Welding glove W-110
WELDGLOV-(W-110)-COWLEATHER-SZ9
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Fully lined, including cuffs
- Heat-insulating Molton lining
- Full-grain cowhide palms
- Split leather backs and cuffs
- Leather surface protects against welding beads and sparks
- Repellent to oil, grease and water
- Long service life
Size | 9 |
Length | 35 cm |
Material | Full-grain cowhide leather |
Interior finish | Complete lining |
Standards | EN 388, EN 420, EN 12477A |
Category | II |
Datasheets (0)
Certificates/ Documents (28)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt