Vehicle cable round cable (hose line) FLRYY
Vehicle cable FLRYY, round cable
VEHCBL-FLRYY-COL-BLACK-2X0,75SMM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Nominal voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath, black
- Free of silicone, cadmium and lead
In accordance with/similar to DIN/ISO 6722
Nominal cable cross section | 2 x 0.75 mm² |
Colour | Black, White |
Outer diameter | 4.8 mm |
Min./max. temperature conditions | -40 to 70 °C |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt