Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VDE screwdriver set 14 pieces

VDE screwdriver set 14 pcs.
SCRDRIV-VDE-SET-14PCS

Art.-no. 061390014
EAN 4045727250228

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Consists of a handle, a precision engineering rotating cap and 12 interchangeable blades

12 interchangeable blades


Simply chose the right blade, insert it into the handle and you're done!



Can also be used as electronics and precision engineering screwdriver


With attachable rotary cap

Notice

The screwdriver's total length does not equal the blade length plus the handle length as the blade locks into the handle.

Individually tested in line with IEC 60900

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

14 PCS

VDE screwdriver set 14 pieces including:
1 x
VDE replacement blade for VDE screwdrivers

CHBLDE-VDE-SCRDRIV-PZ2X175

Description:
PZ2; Length: 175 mm
Replacement interchangeable blade for VDE screwdriver set 14 pieces 061390014
Quantity: 1 x
1 x
VDE replacement blade

CHBLDE-VDE-SCRDRIV-PH1X155

Description:
PH1; Length: 155 mm
Replacement interchangeable blade for VDE screwdriver set 14 pieces 061390014
Quantity: 1 x
1 x
VDE replacement blade for VDE screwdrivers

CHBLDE-VDE-SCRDRIV-TX-10X175

Description:
TX10; Length: 175 mm
Replacement interchangeable blade for VDE screwdriver set 14 pieces 061390014
Quantity: 1 x
1 x
VDE replacement blade for VDE screwdrivers

CHBLDE-VDE-SCRDRIV-TX-15X175

Description:
TX15; Length: 175 mm
Replacement interchangeable blade for VDE screwdriver set 14 pieces 061390014
Quantity: 1 x
1 x
VDE replacement blade

CHBLDE-VDE-SCRDRIV-PH2X175

Description:
PH2; Length: 175 mm
Replacement interchangeable blade for VDE screwdriver set 14 pieces 061390014
Quantity: 1 x
1 x
VDE replacement blade for VDE screwdrivers

CHBLDE-VDE-SCRDRIV-TX-20X175

Description:
TX20; Length: 175 mm
Replacement interchangeable blade for VDE screwdriver set 14 pieces 061390014
Quantity: 1 x
1 x
VDE replacement blade

CHBLDE-VDE-SCRDRIV-SL-0,4X2,5X150

Description:
Slot; Length: 150 mm; 0.4 x 2.5 mm; 2.5 mm
Replacement interchangeable blade for VDE screwdriver set 14 pieces 061390014
Quantity: 1 x
1 x
VDE replacement blade

CHBLDE-VDE-SCRDRIV-SL-0,6X3,5X175

Description:
Slot; Length: 175 mm; 0.6 x 3.5 mm; 3.5 mm
Replacement interchangeable blade for VDE screwdriver set 14 pieces 061390014
Quantity: 1 x
1 x
VDE replacement blade

CHBLDE-VDE-SCRDRIV-SL-1,0X5,5X175

Description:
Slot; Length: 175 mm; 1.0 x 5.5 mm; 5.5 mm
Replacement interchangeable blade for VDE screwdriver set 14 pieces 061390014
Quantity: 1 x
1 x
VDE replacement blade

CHBLDE-VDE-SCRDRIV-SL-1,2X6,5X175

Description:
Slot; Length: 175 mm; 1.2 x 6.5 mm; 6.5 mm
Replacement interchangeable blade for VDE screwdriver set 14 pieces 061390014
Quantity: 1 x
1 x
VDE handle

VDE-HNDL-CHBLDE

Description: Replacement handle for VDE screwdriver set 14 pieces 061390014
Quantity: 1 x
1 x
VDE replacement blade

CHBLDE-VDE-SCRDRIV-SL-0,5X3,0X175

Description:
Slot; Length: 175 mm; 0.5 x 3.0 mm; 3.0 mm
Replacement interchangeable blade for VDE screwdriver set 14 pieces 061390014
Quantity: 1 x
1 x
VDE replacement blade

CHBLDE-VDE-SCRDRIV-SL-0,8X4,0X175

Description:
Slot; Length: 175 mm; 0.8 x 4.0 mm; 4.0 mm
Replacement interchangeable blade for VDE screwdriver set 14 pieces 061390014
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information