VDE screwdriver, TX
VDE screwdriver TX PB
SCRDRIV-VDE-TX10
ZEBRA
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
- Blade: black oxide, insulated
- Tip: TX socket, Black Point
- Screw symbol and handle size on end of handle for quick identification
![]() | |
Tip size | TX10 |
Blade length (A) | 100 mm |
Handle length (B ) | 83 mm |
Handle width (C) | 27 mm |
Standards | IEC 60900:2018 |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt