VDE screwdriver, AW For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
VDE screwdriver AW drive
SCRDRIV-VDE-AW20X100
ZEBRA
price per selected packing unit | Individual prices for customers after login





Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Blade: Burnished, insulated
- Tip: AW profile
Standard: IEC 60900:2004
![]() | |
Tip size | AW20 |
Blade length | 100 mm |
Handle length/handle width | 106 / 35 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt