VDE heavy-duty side cutters DIN ISO 5749, IEC 60900
VDE heavy-duty side cutters DIN ISO 5749 IEC 60900
HDUTSDCTR-VDE-L200MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- Strength-saving, clean cutting thanks to milled precision cutting edge
- High-quality tool steel ensures long service life and precision of blades, even under maximum loads
- Single-component handle with wide VDE collar for safe working
- Inductively hardened precision blades
- Surface entirely ground and chrome-plated
- Lap joint with forged-on axis
Length (L) | 200 mm |
Length in inches (L) | 8 in |
Max. medium wire diameter cutting capacity | 4.2 mm |
Max. hard wire diameter cutting capacity | 3 mm |
Max. piano wire diameter cutting capacity | 2.5 mm |
Max. soft wire diameter cutting capacity | 4 mm |
EN standard | 60900 |
ISO | 5749 |
Material of handle | Plastic |
Surface | Chrome plated |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt