VDE heavy-duty side cutters DIN ISO 5749, IEC 60900
VDE heavy-duty side cutters DIN ISO 5749 IEC 60900
HDUTSDCTR-VDE-L180MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- Strength-saving, clean cutting thanks to milled precision cutting edge
- High-quality tool steel ensures long service life and precision of blades, even under maximum loads
- Single-component handle with wide VDE collar for safe working
- Inductively hardened precision blades
- Surface entirely ground and chrome-plated
- Lap joint with forged-on axis
Length (L) | 180 mm |
Length in inches (L) | 7 in |
Max. medium wire diameter cutting capacity | 3.8 mm |
Max. hard wire diameter cutting capacity | 2.7 mm |
Max. piano wire diameter cutting capacity | 2.2 mm |
Max. soft wire diameter cutting capacity | 4 mm |
EN standard | 60900 |
ISO | 5749 |
Material of handle | Plastic |
Surface | Chrome plated |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt