VARIFIX® end bracket
VARIFIX end fastener steel zinc plated
FCEFXNG-PRFL41
VARIFIX
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
For attaching c-assembly rails with light load to floors, ceilings, walls, in shafts and channels
![]() | |
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 44 mm |
Holder plate length (L) | 120 mm |
Holder plate width (B) | 40 mm |
Holder plate thickness (t) | 8 mm |
Hole distance on wall attachment (LA1) | 75 mm |
Hole distance 2 (LA2) | 55 mm |
Elongated hole length (LL) | 20 mm |
Elongated hole width (LB) | 13 mm |
Horizontal-section thickness (tQ) | 5 mm |
Horizontal-section width (BQ) | 34 mm |
Horizontal-section length (LQ) | 100 mm |
Nominal diameter (G) | 10 mm |
Weight | 420 g |
Material | Structural steel, 1.0037 |
Surface | Zinc plated |
Sustainability | Resources, Pollutants / Emissions |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt