VARIFIX® crosswise profile foot
VARIFIX profile foot steel zinc plated cross
PRFLFT-PRFL36-CROSS
VARIFIX
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
![]() | |
Suitable for mounting rail | 36 x 36 mm |
Holder plate length (L) | 135 mm |
Holder plate width (B) | 65 mm |
Holder plate thickness (t) | 6 mm |
Profile length (Lp) | 100 mm |
Profile internal width (Bp) | 36.5 mm |
Profile height (Hp) | 36 mm |
Profile thickness (tp) | 4 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole length 2 (LL2) | 30 mm |
Elongated hole width (LB1) | 11 mm |
Elongated hole width 2 (LB2) | 11 mm |
Hole distance (LA1) | 100 mm |
Hole distance 2 (LA2) | 37 mm |
Hole distance 3 (LA3) | 40 mm |
Surface | Zinc plated |
Weight | 680 g |
Material | Steel |
Sustainability | Resources, Pollutants / Emissions |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt