VARIFIX® console set hdg for refrigerators/air-conditioning units
VARIFIX con. set hdg f refriger./air condit. units
CNSL-RBRMETPAD-41/41-L520/560-SET-(TZN)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hot-dip galvanised surface ensures weather resistance and durability
- The length of the vertical struts is at least 480 mm, offering maximum flexibility in construction and contributing to the stability of the entire structure
- The maximum load is 160 kg, therefore providing a secure hold for heavy equipment and minimising the risk of structural failure
- Simple and fast installation due to the modular design of the console set
- High adaptability due to flexible positioning, facilitates finding the optimal installation location
The VARIFIX® console set is ideal for securely fastening ventilation and air-conditioning units, generators and pumps to the wall. Particularly recommended for outdoor use due to the weather-resistant hot-dip galvanised finish.
Support-arm length | 560 mm |
Max. loading weight | 160 kg |
Surface | Hot dip galvanized |
Material | Structural steel, 1.0037 |
Vertical-section length | 520 mm |
With rubber-metal cushion | Yes |
Product weight (per item) | 5720.000 g |
Load capacity | 160 kg |
Load capacity per pair | 160 kg |
Sustainability | Resources, Pollutants / Emissions |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt