VARIFIX® bracket 41/41/2.5, cross Zinc-plated steel
VARIFIX console 41/41/2.5 steel zinc plated cross
CNSL-41/41-ACROSS-TH2,5-600MM
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Secure hold due to stable base plate
- Simple alignment due to the slotted holes of the base plate, which are rotated by 90°
- Rail end plug included in scope of delivery
- Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
For mounting pipes, especially on risers and in shafts.
![]() | |
Effective length of bracket (X) | 638 mm |
Base plate height (H) | 126 mm |
Base plate width (B) | 50 mm |
Base plate thickness (t) | 8 mm |
Profile height (HP) | 41 mm |
Profile width (BP) | 41 mm |
Profile thickness (tP) | 2.5 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 13 mm |
Hole distance (LA1) | 75 mm |
Elongated hole length 2 (LL2) | 20 mm |
Elongated hole width 2 (LB2) | 12.5 mm |
Hole distance 2 (LA2) | 35 mm |
Permissible load for loading scenario 1 (line load) | 2.19 kN/m |
Permissible load for loading scenario 2 | 1.38 kN |
Permissible load for loading scenario 3 | 0.69 kN |
Permissible load for loading scenario 4 | 0.69 kN |
Permissible load for loading scenario 5 | 0.46 kN |
Fire protection certified | No |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Product weight (per item) | 1940.000 g |
Length | 600 mm |
Sustainability | Resources, Pollutants / Emissions |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt