Universal transmission jack attachment 2 pieces
Universal transmission jack attachment type 2
AY-TOP-TRANSMISSJACK-UNI-TYP2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be easily adapted to the shape and size of the transmission
- Secure hold during installation and removal thanks to transmission supports on the front and rear crossbars that can be adjusted in terms of spacing and tilt angle
- The transmission can be angled and tilted forwards or backwards and to the left or right
- Compatible with approximately 95 % of all transmission jacks thanks to two piston rod adapters
- Advantages over the previous version
- Centre support with screws for adjusting the tilt angle
- Secured to prevent the tilt angle being unintentionally changed
Tiltable supports with a protective dipped plastic coating - Two large supports with integrated tilt angle adjustment
Scope of delivery:
- 1 x transmission attachment basic unit
- 1 x adapter for transmission jack piston rod dia. 30 mm
Datasheets(X)
For applications such as manual, automatic and DSG transmissions
Material | Steel / steel |
Weight | 12 kg |
Length x width | 490 x 460 mm |
Max. load capacity | 150 kg |
Tilt angle | 35 Degree |
Tilt angle 2 | 5 Degree |