Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Universal transmission jack attachment 2 pieces
Universal transmission jack attachment 2 pieces - 1
Universal transmission jack attachment 2 pieces - 2
Universal transmission jack attachment 2 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal transmission jack attachment 2 pieces

Used in conjunction with a transmission jack for safe disassembly and assembly of vehicle transmissions

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Can be easily adapted to the shape and size of the transmission

  • Secure hold during installation and removal thanks to transmission supports on the front and rear crossbars that can be adjusted in terms of spacing and tilt angle

  • The transmission can be angled and tilted forwards or backwards and to the left or right

  • Advantages over the previous version

  • Centre support with screws for adjusting the tilt angle

  • Secured to prevent the tilt angle from being unintentionally changed
    Tiltable supports with a protective dipped plastic coating

  • Two large supports with integrated tilt angle adjustment

  • Compatible with transmission jacks with piston rod dia. 30 mm


Scope of delivery:


  • 1x transmission attachment basic unit

  • 1x adapter for transmission jack piston rod dia. 30 mm
Notice

Additional adapters are available for piston rod dia. 25 mm and 35 mm