Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal transmission jack attachment 2 pieces

Universal transmission jack attachment type 2
AY-TOP-TRANSMISSJACK-UNI-TYP2

Art.-no. 1952004285

EAN 4099618172847

-,--
price per selected packing unit
| Individual prices for customers after login
Universal transmission jack attachment 2 pieces

Art.-no. 1952004285

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Used in conjunction with a transmission jack for safe disassembly and assembly of vehicle transmissions
  • Can be easily adapted to the shape and size of the transmission

  • Secure hold during installation and removal thanks to transmission supports on the front and rear crossbars that can be adjusted in terms of spacing and tilt angle

  • The transmission can be angled and tilted forwards or backwards and to the left or right

  • Advantages over the previous version

  • Centre support with screws for adjusting the tilt angle

  • Secured to prevent the tilt angle from being unintentionally changed
    Tiltable supports with a protective dipped plastic coating

  • Two large supports with integrated tilt angle adjustment

  • Compatible with transmission jacks with piston rod dia. 30 mm


Scope of delivery:


  • 1x transmission attachment basic unit

  • 1x adapter for transmission jack piston rod dia. 30 mm
Notice

Additional adapters are available for piston rod dia. 25 mm and 35 mm

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications such as manual, automatic and DSG transmissions

Material

Steel / steel

Weight

12 kg

Length x width

490 x 460 mm

Max. load capacity

150 kg

Tilt angle

35 Degree

Tilt angle 2

5 Degree

Spare parts for this product:
Spare parts car/comm. vehicle special tools

SP-HND-WHL-M8X20-D40

x 1 pcs
Spare parts, hand tools

SP-ADAPTER-DINT-30MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information