Universal thermometer
Concrete thermometer
CONCTHERMOM-(-50 BIS +200°C)
Art.-no. 0993997049
EAN 4038898280323
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High precision
- Can be switched from Celsius to Fahrenheit
- Hold function
- Resolution: 0.1° between -19.9° and 199.9°, otherwise 1°
- Accuracy: ±1°C (2°F) at -50°C ~ 200°C (-58°F ~ 392°F) otherwise more than ±2°C (±4°F)
Datasheets(X)
Min./max. temperature measuring range | -50 to 200 °C |
Width | 35 mm |
Length | 140 mm |
Probe length | 120 mm |
Battery designation | LR754 |
Automatic switch-off | 15min |
Product weight (per item) | 44.000 g |