Union nut
Union nut
UNNUT-BRS-(E1J)-DN16-G3/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Material | Brass |
Surface | Nickel plated |
Connection thread | IT G 3/4 inch |
DN nominal width | DN 16 |
Width across flats (SW) | 30 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt