Underwear set made of recycled materials 2 pieces
Thermal underwear set 2 pieces
UNDERWEAR SET RECYCELT BLACK XXL/3XL
MODYF
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Seamless technology for greater comfort
- The fabric protects the most sensitive areas from the cold
- Moisture-regulating areas reduce the feeling of wet and cold
- Extra-thin zones improve heat dissipation
- Comfortable, non-slip waistband for a perfect fit
Colour | Black, Lime green |
Size | XXL/3XL |
Material | 63% polyester, 26% polyamide, 11% elastane |
Fabric weight per m2 | 185 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not iron, Do not dry-clean, Do not dry in drum dryer |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt