Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ULTIMATE 8.8 system workshop trolley with wooden worktop

Workshop trolley Ultimate 8.8 wood plate
WRKSHPTRLY-ULTI-8.8-WO-6DRWR-RAL7016-FS

Art.-no. 5584211061

EAN 4099618480751

-,--
price per selected packing unit
| Individual prices for customers after login
ULTIMATE 8.8 system workshop trolley with wooden worktop

Art.-no. 5584211061

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty, spacious workshop trolley with a large usable area and robust worktop as well as a number of variants, square perforations on the side and extensive accessories

Extremely large and spacious workshop trolley


  • In Würth system dimensions 8.8 for equipping with all items from the Würth system world

  • Large storage space

  • Large usable area on the top and outside of the workshop trolley

  • Individually customisable with the name plate


Large, heavy-duty surface


  • Easy-to-clean work surface


Workshop trolley with very high load capacity


  • High load capacity of 750 kg

  • Heavy-duty castors


Drawer


  • Large usable drawer space

  • High drawer load capacity of 45 kg

  • Side drawer that can be locked separately for keeping personal valuables, laptops, tablets, analysers, documents, drawings etc. safe or can be used as additional storage

  • Internal dimensions in the system dimensions to accommodate all foam and tray inserts as well as system boxes from the Würth system world, compartment dividers, non-slip mats etc.

  • High-quality microstructure powder coating


Three-stage locking concept


  • Central locking system with cylinder lock positioned on the side to protect the lock and key against damage; locking cylinder is replaceable and can be combined with Würth system workshop equipment

  • The two drawers can be locked together and separately

  • Drawer restraint system prevents drawers from accidentally opening while in motion

  • Safety pull-out lock prevents several drawers from being opened at the same time and therefore minimises the risk of tipping

  • Fast-Close supports the closing of the drawers


Workshop trolley is easy to move due to the sturdy, ergonomic handles and high-quality castors.


Optimised, elastic edge protection on all four corners protects against impact damage.



Interfaces integrated into the work surface and rear of the trolley for a wide range of accessories enable individualised combinations and flexible, simple planning


  • The workshop trolley can be adapted to the requirements of any workshop using different accessories

  • Drawers and organisational elements can be used in cabinets with the respective system dimensions

  • Perforated plate on the side

  • Accessories can be connected on the rear and side of the trolley

  • Compatible with system boxes from the Würth System world and a range of other accessories

  • Guides for Würth system boxes on the sides of the work surface keep the workplace neat and organised

  • Worktops can be replaced


The high-quality microstructure powder coating results in a homogeneous and elegant surface.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite grey RAL 7016 structured

Width x depth x height (external dimension)

815 x 583 x 1030 mm

Drawer design

3 drawers W 673,5 x D 463 x H 68 mm, 3 drawers W 673,5 x D 463 x H 148 mm, 1 drawer W 272 x D 424 x H 77 mm

Number of rolls

4 PCS

Surface

Powder-coated

Number of drawers

6 PCS

Material

Sheet steel

Pullout type

Ball-bearing, Full extension

Load capacity

750 kg

Load capacity of drawer

45 kg

Material of worktop

Wood panel

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pegboard for Ultimate system workshop trolleys

PERFPLT-(WRKSHPTRLY-ULTI-8.8)

For organised and space-saving storage of tools, small parts and other work materials for the Ultimate system workshop trolley
x 1 pcs
Worktop cover for Ultimate system workshop trolleys

WRKTPSPRT-TRANSP-(WRKSHPTRLY-ULTI-8.8)

The PVC worktop cover protects the work surface from dirt and mechanical stress
x 1 pcs
Drawer partition for system drawers

SEPPLT-(WRKSHPTRLY-ULTI)-70MM

Partition elements made of zinc-plated sheet steel for flexible partitioning of the drawers, matched to the internal dimension of the respective drawer depth.
x 1 pcs
Drawer partition for system drawers

SEPPLT-(WRKSHPTRLY-ULTI)-150MM

Partition elements made of zinc-plated sheet steel for flexible partitioning of the drawers, matched to the internal dimension of the respective drawer depth.
x 1 pcs
Holder for castors

HOLD-PAPERUNWINDER-PDPL-437MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs
Can holder

CANHOLD-(F.WRKSHPTRLY-C/S)

For mounting in square-hole walls
x 1 pcs
Clamping arm with pump spray bottle holder for workshop trolleys

CLMPARM-(F.WRKSHPTRLY-BAS/PRO)

For hanging pump spray bottles for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Cable holder for workshop trolleys

CBLHOLD-(F.WRKSHPTRLY-BAS/PRO)

For hanging cables and lamps for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Tablet/laptop holder for workshop trolleys

TBLTHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of tablets and laptops for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Rear impact wrench holder for workshop trolleys

IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of various impact drivers and cordless screwdrivers for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Terminal board holder for workshop trolleys

CLIPBRDHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of clamping boards and hand tools for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Rear tool holder for workshop trolleys

SCRDRIVHOLD-(F.WRKSHPTRLY-BAS/PRO)

Rear-mounted tool holder for organised storage of screwdrivers, wrenches and pliers for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Non-slip mat for workshop trolley drawers

NONSLPMAT-(F.WRKSHPTRLY-SYS-8.8)

For the drawers of the workshop trolleys in the respective system dimensions
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Wooden worktop for ULTIMATE workshop trolleys

AY-WOWRKTP-WRKSHPTRLY-ULTI-8.8

x 1 pcs
Single drawer for workshop trolleys

DRWR-(F.WRKSHPTRLY-ULTIM-8.8)-BLCK-70MM

x 1 pcs
Single drawer for workshop trolleys

DRWR-(F.WRKSHPTRLY-ULTIM-8.8)-BLCK-150MM

x 1 pcs
Pair of swivel castors with brake for workshop trolleys

SWIVCSTR-W.BRK-BLCK-WRKSHPTRLY-1PAIR

x 1 pcs
Pair of fixed castors for workshop trolleys

FIXCSTR-PAIR-BLCK-WRKSHPTRLY

x 1 pcs
Handle for workshop trolleys

AY-HANDLE-WRKSHPTRLY-ULTI-8.8_12.8

x 1 pcs
Drawer pull-out for workshop trolleys

AY-DRWRPULOUT-SI-WRKSHPTRLY-ULTI

x 1 pcs
Drawer pull-out for workshop trolleys

AY-DRWRPULOUT-WRKSHPTRLY-ULTI-8.8_12.8

x 1 pcs
Assembly kit for ULTIMATE workshop trolley worktop

AY-MNTKIT-TOP-WOOD-WRKSHPTRLY-ULTI

x 1 pcs
Single drawer for workshop trolleys

DRWR-SD-(F.WRKSHPTRLY-ULTIM-8.8/12.8)

x 1 pcs
Cylinder lock for system cabinets

SP-LOCKER-MECH-DIFFERENT-SYFE

x 1 pcs
Clips, compartment rails and dividers for system operating equipment

SP-20PCS-CLIPS-SYFE-DEVDR-DEPTH

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information