For detailed information, other images and documents, please select individual articles from the following table.
ULTIMATE 8.8 system workshop trolley with wooden worktop
Heavy-duty, spacious workshop trolley with a large usable area and robust worktop as well as a number of variants, square perforations on the side and extensive accessories
Register now and access more than 125,000 products
Variants
Extremely large and spacious workshop trolley
- In Würth system dimensions 8.8 for equipping with all items from the Würth system world
- Large storage space
- Large usable area on the top and outside of the workshop trolley
- Individually customisable with the name plate
Large, heavy-duty surface
- Easy-to-clean work surface
Workshop trolley with very high load capacity
- High load capacity of 750 kg
- Heavy-duty castors
Drawer
- Large usable drawer space
- High drawer load capacity of 45 kg
- Side drawer that can be locked separately for keeping personal valuables, laptops, tablets, analysers, documents, drawings etc. safe or can be used as additional storage
- Internal dimensions in the system dimensions to accommodate all foam and tray inserts as well as system boxes from the Würth system world, compartment dividers, non-slip mats etc.
- High-quality microstructure powder coating
Three-stage locking concept
- Central locking system with cylinder lock positioned on the side to protect the lock and key against damage; locking cylinder is replaceable and can be combined with Würth system workshop equipment
- The two drawers can be locked together and separately
- Drawer restraint system prevents drawers from accidentally opening while in motion
- Safety pull-out lock prevents several drawers from being opened at the same time and therefore minimises the risk of tipping
- Fast-Close supports the closing of the drawers
Workshop trolley is easy to move due to the sturdy, ergonomic handles and high-quality castors.
Optimised, elastic edge protection on all four corners protects against impact damage.
Interfaces integrated into the work surface and rear of the trolley for a wide range of accessories enable individualised combinations and flexible, simple planning
- The workshop trolley can be adapted to the requirements of any workshop using different accessories
- Drawers and organisational elements can be used in cabinets with the respective system dimensions
- Perforated plate on the side
- Accessories can be connected on the rear and side of the trolley
- Compatible with system boxes from the Würth System world and a range of other accessories
- Guides for Würth system boxes on the sides of the work surface keep the workplace neat and organised
- Worktops can be replaced
The high-quality microstructure powder coating results in a homogeneous and elegant surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!