Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Twist drill bit assortment HSS DIN 338 SMART STEP, 29 pcs

Tw. drill bit HSS DIN 338 SMART STEP 29 pcs. Syska
DRL-MET-SET-HSS-DIN338-SMARTSTEP-29PCS
ZEBRA SMART STEP

Art.-no. 0624930029
EAN 4065746543187
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
The high-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drilling in steel up to 1,000 N/mm², aluminium, plastic (e.g. acrylic glass, HPL, Trespa or screen printing plates), non-ferrous metals, compact and hard wood and soft and light wood. Available in the ORSY® system cassette including the four additional intermediate sizes dia. 3.3, 4.2, 6.8 and 10.2 mm for M3-M12 threads.

The original SMART STEP: the first twist drill bit with stepped drill bit tip geometry (from dia. 2.5 mm)



Precise circular holes



Extremely comfortable drilling


  • Saves pre-drilling, precise spot drilling without running off centre

  • Angled drilling possible

  • Simple boring or enlarging of an existing drill hole


Significantly faster than conventional twist drill bits with point thinning



Perfect for drilling out rivets and stud bolts



3-flat shank (from dia. 4 mm)


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to open and close the drill chuck


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

For blind holes, please observe the extended drill tip!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Perfect for rivet holes, drilling out stud bolts, for drilling sheet metal and thin-walled profile materials (e.g. aluminium/window profiles).

  • High quality of drill holes and significantly longer service life compared to conventional twist wood drill bits.

  • Ideal for high-precision, comfortable and fast working in solid materials (e.g. in steel with strength of up to 1,000 N/mm², aluminium and plastics).

Number of pieces in assortment/set

29 PCS

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Shank style

3-face shank

Material to be processed

Steel
Cast iron
Non-ferrous metal
Wood
Hardwood

Material of sub-group

General structural steels
Non-alloyed tempering steels
Cast iron
Ductile iron
Malleable cast iron
Magnesium alloys
Copper, low-alloyed
Brass, long-chipping
Brass, short-chipping
Plastics, thermoset
Plastics, thermoplastic
Aluminium
Aluminium (<10% silicon)
Aluminium wrought alloys
Aluminium casting alloys (<10% silicon)
Tool steels

Surface

Multiple refined

Cutting material

HSS

Suitable for drill (points system)

4 of 4 points

Suitable for cordless drills (points system)

4 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

4 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

4 of 4 points

Self-centring

Yes

Cutting values
For dia. 1.0-2.5
Material designationTensile strength from dia. 1.0from dia. 2.0from dia. 2.5
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²1827573285980,010286642990,012229234390,015
Unalloyed quenched and tempered steels≤ 850 N/mm²1827573285980,010286642990,012229234390,015
Low-alloy quenched and tempered steels≤ 850 N/mm²1827573285980,010286642990,012229234390,015
Unalloyed quenched and tempered steels≤ 1,000 N/mm²1523477773240,008238836620,01191029290,012
Low-alloy quenched and tempered steels≤ 1,000 N/mm²1523477773240,008238836620,01191029290,012
Alloyed quenched and tempered steels≤ 1,000 N/mm²1015318447770,008159223880,01127319100,012
Nitriding steels≤ 1,000 N/mm²1015318447770,008159223880,01127319100,012
Tool steels≤ 1,000 N/mm²1015318447770,008159223880,01127319100,012
High-speed steels≤ 1,000 N/mm²1015318447770,008159223880,01127319100,012
Cast metals
Cast iron≤ 350 HB1523477773240,008238836620,01191029290,012
Spheroidal graphite and malleable iron≤ 350 HB1523477773240,008238836620,01191029290,012
Non-ferrous metals
Aluminium≤ 600 N/mm²354511146143310,010557371650,012445857320,015
Plastics
Thermosetting plastics 1523477773240,010238836620,012191029290,015
Thermoplastic plastics 1523477773240,010238836620,012191029290,015
Wood
Soft and light wood 2130668895540,012334447770,014267538210,017
Compact and hard wood 1827573285980,010286642990,013229234390,015
For dia. 3.15-5.0
Material designationTensile strength from dia. 3.15from dia. 4.0from dia. 5.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²1827181927290,017143321490,02114617190,025
Unalloyed quenched and tempered steels≤ 850 N/mm²1827181927290,017143321490,02114617190,025
Low-alloy quenched and tempered steels≤ 850 N/mm²1827181927290,017143321490,02114617190,025
Unalloyed quenched and tempered steels≤ 1,000 N/mm²1523151623250,015119418310,01895514640,021
Low-alloy quenched and tempered steels≤ 1,000 N/mm²1523151623250,015119418310,01895514640,021
Alloyed quenched and tempered steels≤ 1,000 N/mm²1015101115160,01579611940,0186369550,021
Nitriding steels≤ 1,000 N/mm²1015101115160,01579611940,0186369550,021
Tool steels≤ 1,000 N/mm²1015101115160,01579611940,0186369550,021
High-speed steels≤ 1,000 N/mm²1015101115160,01579611940,0186369550,021
Cast metals
Cast iron≤ 350 HB1523151623250,015119418310,01895514640,021
Spheroidal graphite and malleable iron≤ 350 HB1523151623250,015119418310,01895514640,021
Non-ferrous metals
Aluminium≤ 600 N/mm²3545353845490,016278635820,020222928660,025
Plastics
Thermosetting plastics 1523151623250,016119418310,02095514640,025
Thermoplastic plastics 1523151623250,016119418310,02095514640,025
Wood
Soft and light wood 2130212330330,018167223880,023133819100,028
Compact and hard wood 1827181927290,017143321490,022114617190,027
For dia. 6.3-10.0
Material designationTensile strength from dia. 6.3from dia. 8.0from dia. 10.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²182790913640,02771610740,035738590,035
Unalloyed quenched and tempered steels≤ 850 N/mm²182790913640,02771610740,035738590,035
Low-alloy quenched and tempered steels≤ 850 N/mm²182790913640,02771610740,035738590,035
Unalloyed quenched and tempered steels≤ 1,000 N/mm²152375811620,0255979150,0284777320,031
Low-alloy quenched and tempered steels≤ 1,000 N/mm²152375811620,0255979150,0284777320,031
Alloyed quenched and tempered steels≤ 1,000 N/mm²10155057580,0253985970,0283184770,031
Nitriding steels≤ 1,000 N/mm²10155057580,0253985970,0283184770,031
Tool steels≤ 1,000 N/mm²10155057580,0253985970,0283184770,031
High-speed steels≤ 1,000 N/mm²10155057580,0253985970,0283184770,031
Cast metals
Cast iron≤ 350 HB152375811620,0255979150,0284777320,031
Spheroidal graphite and malleable iron≤ 350 HB152375811620,0255979150,0284777320,031
Non-ferrous metals
Aluminium≤ 600 N/mm²3545176922740,027139317910,03111414330,035
Plastics
Thermosetting plastics 152375811620,0275979150,034777320,035
Thermoplastic plastics 152375811620,0275979150,034777320,035
Wood
Soft and light wood 2130106115160,03083611940,0336689550,038
Compact and hard wood 182790913640,03071610740,0325738590,036
For dia. 12.5-20.0
Material designationTensile strength from dia. 12.5from dia. 16.0from dia. 20.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²18274586870,0383585370,0402864300,042
Unalloyed quenched and tempered steels≤ 850 N/mm²18274586870,0383585370,0402864300,042
Low-alloy quenched and tempered steels≤ 850 N/mm²18274586870,0383585370,0402864300,042
Unalloyed quenched and tempered steels≤ 1,000 N/mm²15233825850,0352984570,0382383660,040
Low-alloy quenched and tempered steels≤ 1,000 N/mm²15233825850,0352984570,0382383660,040
Alloyed quenched and tempered steels≤ 1,000 N/mm²10152543820,0351992980,0381592380,040
Nitriding steels≤ 1,000 N/mm²10152543820,0351992980,0381592380,040
Tool steels≤ 1,000 N/mm²10152543820,0351992980,0381592380,040
High-speed steels≤ 1,000 N/mm²10152543820,0351992980,0381592380,040
Cast metals
Cast iron≤ 350 HB15233825850,0352984570,0382383660,040
Spheroidal graphite and malleable iron≤ 350 HB15233825850,0352984570,0382383660,040
Non-ferrous metals
Aluminium≤ 600 N/mm²354589111460,0386968950,0405577160,042
Plastics
Thermosetting plastics 15233825850,0382984570,0402383660,042
Thermoplastic plastics 15233825850,0382984570,0402383660,042
Wood
Soft and light wood 21305357640,0414185970,0443344770,046
Compact and hard wood 18274586870,0383585370,0412864300,043
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Twist drill bit assortment HSS DIN 338 SMART STEP, 29 pcs including:
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D1,0MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D1,5MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D2,0MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D2,5MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D3,0MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D3,3MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D3,5MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,0MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,2MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,5MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D5,0MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D5,5MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,0MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,5MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,8MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D7,0MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D7,5MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D8,0MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D8,5MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D9,0MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D9,5MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-10,0MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-10,2MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-10,5MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-11,0MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-11,5MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-12,0MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-12,5MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-13,0MM

ZEBRA SMART STEP
Description: The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
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
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X4.0AH

MASTER M-CUBE
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson