Twist drill bit assortment HSS DIN 338 SMART STEP, 29 pcs
Tw. drill bit HSS DIN 338 SMART STEP 29 pcs. Syska
DRL-MET-SET-HSS-DIN338-SMARTSTEP-29PCS
ZEBRA SMART STEP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The original SMART STEP: the first twist drill bit with stepped drill bit tip geometry (from dia. 2.5 mm)
Precise circular holes
Extremely comfortable drilling
- Saves pre-drilling, precise spot drilling without running off centre
- Angled drilling possible
- Simple boring or enlarging of an existing drill hole
Significantly faster than conventional twist drill bits with point thinning
Perfect for drilling out rivets and stud bolts
3-flat shank (from dia. 4 mm)
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Little effort required to open and close the drill chuck
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
For blind holes, please observe the extended drill tip!
Datasheets(X)
- Perfect for rivet holes, drilling out stud bolts, for drilling sheet metal and thin-walled profile materials (e.g. aluminium/window profiles).
- High quality of drill holes and significantly longer service life compared to conventional twist wood drill bits.
- Ideal for high-precision, comfortable and fast working in solid materials (e.g. in steel with strength of up to 1,000 N/mm², aluminium and plastics).
Number of pieces in assortment/set | 29 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | 3-face shank |
Material to be processed | Steel |
Material of sub-group | General structural steels |
Surface | Multiple refined |
Cutting material | HSS |
Suitable for drill (points system) | 4 of 4 points |
Suitable for cordless drills (points system) | 4 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Self-centring | Yes |
Cutting values | ||||||||||||
For dia. 1.0-2.5 | ||||||||||||
Material designation | Tensile strength | from dia. 1.0 | from dia. 2.0 | from dia. 2.5 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 18 | 27 | 5732 | 8598 | 0,010 | 2866 | 4299 | 0,012 | 2292 | 3439 | 0,015 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 18 | 27 | 5732 | 8598 | 0,010 | 2866 | 4299 | 0,012 | 2292 | 3439 | 0,015 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 18 | 27 | 5732 | 8598 | 0,010 | 2866 | 4299 | 0,012 | 2292 | 3439 | 0,015 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
Alloyed quenched and tempered steels | ≤ 1,000 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
Nitriding steels | ≤ 1,000 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
Tool steels | ≤ 1,000 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
High-speed steels | ≤ 1,000 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
Non-ferrous metals | ||||||||||||
Aluminium | ≤ 600 N/mm² | 35 | 45 | 11146 | 14331 | 0,010 | 5573 | 7165 | 0,012 | 4458 | 5732 | 0,015 |
Plastics | ||||||||||||
Thermosetting plastics | 15 | 23 | 4777 | 7324 | 0,010 | 2388 | 3662 | 0,012 | 1910 | 2929 | 0,015 | |
Thermoplastic plastics | 15 | 23 | 4777 | 7324 | 0,010 | 2388 | 3662 | 0,012 | 1910 | 2929 | 0,015 | |
Wood | ||||||||||||
Soft and light wood | 21 | 30 | 6688 | 9554 | 0,012 | 3344 | 4777 | 0,014 | 2675 | 3821 | 0,017 | |
Compact and hard wood | 18 | 27 | 5732 | 8598 | 0,010 | 2866 | 4299 | 0,013 | 2292 | 3439 | 0,015 |
For dia. 3.15-5.0 | ||||||||||||
Material designation | Tensile strength | from dia. 3.15 | from dia. 4.0 | from dia. 5.0 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 18 | 27 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 | 1146 | 1719 | 0,025 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 18 | 27 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 | 1146 | 1719 | 0,025 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 18 | 27 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 | 1146 | 1719 | 0,025 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
Alloyed quenched and tempered steels | ≤ 1,000 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
Nitriding steels | ≤ 1,000 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
Tool steels | ≤ 1,000 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
High-speed steels | ≤ 1,000 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
Non-ferrous metals | ||||||||||||
Aluminium | ≤ 600 N/mm² | 35 | 45 | 3538 | 4549 | 0,016 | 2786 | 3582 | 0,020 | 2229 | 2866 | 0,025 |
Plastics | ||||||||||||
Thermosetting plastics | 15 | 23 | 1516 | 2325 | 0,016 | 1194 | 1831 | 0,020 | 955 | 1464 | 0,025 | |
Thermoplastic plastics | 15 | 23 | 1516 | 2325 | 0,016 | 1194 | 1831 | 0,020 | 955 | 1464 | 0,025 | |
Wood | ||||||||||||
Soft and light wood | 21 | 30 | 2123 | 3033 | 0,018 | 1672 | 2388 | 0,023 | 1338 | 1910 | 0,028 | |
Compact and hard wood | 18 | 27 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,022 | 1146 | 1719 | 0,027 |
For dia. 6.3-10.0 | ||||||||||||
Material designation | Tensile strength | from dia. 6.3 | from dia. 8.0 | from dia. 10.0 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 18 | 27 | 909 | 1364 | 0,027 | 716 | 1074 | 0,03 | 573 | 859 | 0,035 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 18 | 27 | 909 | 1364 | 0,027 | 716 | 1074 | 0,03 | 573 | 859 | 0,035 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 18 | 27 | 909 | 1364 | 0,027 | 716 | 1074 | 0,03 | 573 | 859 | 0,035 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 | 477 | 732 | 0,031 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 | 477 | 732 | 0,031 |
Alloyed quenched and tempered steels | ≤ 1,000 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 | 318 | 477 | 0,031 |
Nitriding steels | ≤ 1,000 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 | 318 | 477 | 0,031 |
Tool steels | ≤ 1,000 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 | 318 | 477 | 0,031 |
High-speed steels | ≤ 1,000 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 | 318 | 477 | 0,031 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 | 477 | 732 | 0,031 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 | 477 | 732 | 0,031 |
Non-ferrous metals | ||||||||||||
Aluminium | ≤ 600 N/mm² | 35 | 45 | 1769 | 2274 | 0,027 | 1393 | 1791 | 0,03 | 1114 | 1433 | 0,035 |
Plastics | ||||||||||||
Thermosetting plastics | 15 | 23 | 758 | 1162 | 0,027 | 597 | 915 | 0,03 | 477 | 732 | 0,035 | |
Thermoplastic plastics | 15 | 23 | 758 | 1162 | 0,027 | 597 | 915 | 0,03 | 477 | 732 | 0,035 | |
Wood | ||||||||||||
Soft and light wood | 21 | 30 | 1061 | 1516 | 0,030 | 836 | 1194 | 0,033 | 668 | 955 | 0,038 | |
Compact and hard wood | 18 | 27 | 909 | 1364 | 0,030 | 716 | 1074 | 0,032 | 573 | 859 | 0,036 |
For dia. 12.5-20.0 | ||||||||||||
Material designation | Tensile strength | from dia. 12.5 | from dia. 16.0 | from dia. 20.0 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 18 | 27 | 458 | 687 | 0,038 | 358 | 537 | 0,040 | 286 | 430 | 0,042 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 18 | 27 | 458 | 687 | 0,038 | 358 | 537 | 0,040 | 286 | 430 | 0,042 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 18 | 27 | 458 | 687 | 0,038 | 358 | 537 | 0,040 | 286 | 430 | 0,042 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 15 | 23 | 382 | 585 | 0,035 | 298 | 457 | 0,038 | 238 | 366 | 0,040 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 15 | 23 | 382 | 585 | 0,035 | 298 | 457 | 0,038 | 238 | 366 | 0,040 |
Alloyed quenched and tempered steels | ≤ 1,000 N/mm² | 10 | 15 | 254 | 382 | 0,035 | 199 | 298 | 0,038 | 159 | 238 | 0,040 |
Nitriding steels | ≤ 1,000 N/mm² | 10 | 15 | 254 | 382 | 0,035 | 199 | 298 | 0,038 | 159 | 238 | 0,040 |
Tool steels | ≤ 1,000 N/mm² | 10 | 15 | 254 | 382 | 0,035 | 199 | 298 | 0,038 | 159 | 238 | 0,040 |
High-speed steels | ≤ 1,000 N/mm² | 10 | 15 | 254 | 382 | 0,035 | 199 | 298 | 0,038 | 159 | 238 | 0,040 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 15 | 23 | 382 | 585 | 0,035 | 298 | 457 | 0,038 | 238 | 366 | 0,040 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 15 | 23 | 382 | 585 | 0,035 | 298 | 457 | 0,038 | 238 | 366 | 0,040 |
Non-ferrous metals | ||||||||||||
Aluminium | ≤ 600 N/mm² | 35 | 45 | 891 | 1146 | 0,038 | 696 | 895 | 0,040 | 557 | 716 | 0,042 |
Plastics | ||||||||||||
Thermosetting plastics | 15 | 23 | 382 | 585 | 0,038 | 298 | 457 | 0,040 | 238 | 366 | 0,042 | |
Thermoplastic plastics | 15 | 23 | 382 | 585 | 0,038 | 298 | 457 | 0,040 | 238 | 366 | 0,042 | |
Wood | ||||||||||||
Soft and light wood | 21 | 30 | 535 | 764 | 0,041 | 418 | 597 | 0,044 | 334 | 477 | 0,046 | |
Compact and hard wood | 18 | 27 | 458 | 687 | 0,038 | 358 | 537 | 0,041 | 286 | 430 | 0,043 |
Key |
vc = cutting speed [m/min] |
f = feed [mm/r] |
n = rotation speed [rpm] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D1,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D1,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D2,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D2,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D3,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D3,3MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D3,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,2MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D5,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D5,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,8MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D7,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D7,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D8,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D8,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D9,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D9,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-10,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-10,2MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-10,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-11,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-11,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-12,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-12,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-13,0MM
ZEBRA SMART STEPJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!