Twist drill bit assortment HSS DIN 338 SMART STEP, 19 pieces
Tw. drill bit HSS DIN 338 SMART STEP 19 pcs Syska
DRL-MET-SET-HSS-DIN338-SMARTSTEP-(D1-10)
ZEBRA SMART STEP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The original SMART STEP: the first twist drill bit with step drill tip geometry (from dia. 2.5 mm)
Precise circular holes
Extremely convenient drilling
- Saves pre-drilling, precise spot drilling without running off centre
- Tilted drilling possible
- Simple reboring or enlarging of an existing drill hole
Significantly quicker than conventional ground twist drill bits
Perfect for drilling out rivets and stud bolts
3-face shank (from dia. 4 mm)
- No twisting in the drill chuck: faster, more comfortable working
- Optimum transfer of force
- Protection of the drill chuck from damage
- Little effort required to open and close the drill chuck
ORSY®-system compatible compact and practical system cassette with useful details, such as stackability, optimised joint and easy opening
For blind holes, please observe the extended drill tip!
Datasheets(X)
- Perfect for rivet holes, drilling out stud bolts, for drilling sheet metal and thin-walled profile materials (e.g. aluminium/window profiles).
- High quality of drill holes and significantly longer service life compared to conventional twist wood drill bits.
- Ideal for high-precision, comfortable and quick work in solid materials (e.g. in steel with strength of up to 1000 N/mm², aluminium and plastics).
Included in delivery | 1.0–10.0 mm, graduation 0.5 mm |
Number of pieces in assortment/set | 19 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | 3-face shank |
Material of sub-group | General structural steels |
Surface | Multiple refined |
Cutting material | HSS |
Type | SMART STEP |
Suitable for drill (points system) | 4 of 4 points |
Suitable for cordless drills (points system) | 4 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Self-centring | Yes |
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D1,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D1,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D2,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D2,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D3,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D3,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D5,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D5,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D7,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D7,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D8,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D8,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D9,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D9,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-10,0MM
ZEBRA SMART STEPPackaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!