Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 19 pieces

Tw. drill bit HSCo DIN 338 MFD VARIO 19 pcs Syska
DRL-MET-SET-DIN338-HSCO-MFDV-(D1-10)-0,5
ZEBRA

Art.-no. 0626050019
EAN 4065233072022
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
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic). Available in the ORSY® system cassette.

Low friction and fast chip removal


Exclusive Vario coil



Best centring ability and highest speed


Special four-surface grinding with optimised point thinning



Best guiding properties and accuracy (extremely high torsional rigidity)


Combination of double drill heel with a single drill heel



Up to 9 times longer tool life compared to uncoated drills and up to 2 times longer service life compared to conventional coatings (heat resistant up to 800°C)


Special Magma multi-layer coating



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Included in delivery

1.0–10.0 x 0.5 mm

Number of pieces in assortment/set

19 PCS

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Shank style

Cylindrical

Material to be processed

Steel
Stainless steel
Cast iron
Titanium
Special alloy
Non-ferrous metal

Material of sub-group

General structural steels
Non-alloyed tempering steels
Alloyed tempering steels
Tool steels
High-speed steels
Cast iron
Ductile iron
Malleable cast iron
White cast iron
Stainless steels, martensitic
Stainless steels, sulphurated
Stainless steels, austenitic
Titanium
Titanium alloys
Special alloys
Magnesium alloys
Copper, low-alloyed
Brass, long-chipping
Brass, short-chipping
Bronze, long-chipping
Bronze, short-chipping
Plastics, thermoset
Plastics, thermoplastic
Plastics, aramide-fibre reinforced
Plastics, glass/carbon-fibre-reinforced

Surface

Magma multilayer coating

Cutting material

HSCo

Type

RN

Suitable for drill (points system)

2 of 4 points

Suitable for cordless drills (points system)

2 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Suitable for milling-drilling centre (points system)

4 of 4 points

Service life (points system)

4 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

4 of 4 points

Versatility (points system)

4 of 4 points

Drilling behaviour (point system)

4 of 4 points

Self-centring

Yes

Cutting values
For dia. 1.0-2.5
Material designationTensile strength from dia. 1.0from dia. 2.0from dia. 2.5
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²364811459152790,018573076390,063458461120,080
Unalloyed quenched and tempered steels≤ 850 N/mm²364811459152790,018573076390,063458461120,080
Low-alloy quenched and tempered steels≤ 850 N/mm²364811459152790,018573076390,063458461120,080
Unalloyed quenched and tempered steels≤ 1,000 N/mm²344210823133690,016541166850,050432953480,063
Low-alloy quenched and tempered steels≤ 1,000 N/mm²344210823133690,016541166850,050432953480,063
Alloyed quenched and tempered steels≤ 1,200 N/mm²1628509389130,012254644560,032203735650,040
Nitriding steels≤ 1,200 N/mm²1628509389130,012254644560,032203735650,040
Tool steels≤ 1,200 N/mm²1628509389130,012254644560,032203735650,040
High-speed steels≤ 1,200 N/mm²1628509389130,012254644560,032203735650,040
High-grade steels
Stainless steels≤ 1,2001218382057300,014191028650,040152822920,050
Titanium and titanium alloys≤ 850 N/mm²812254638200,008127319100,025101915280,032
Special alloys≤ 1,20057159222280,00679611140,0206378910,025
Hard materials
Spring steels≤ 330 HB1628509389130,012254644560,032203735650,040
Cast metals
Cast iron≤ 350 HB404512732143240,018636671620,063509357300,080
Spheroidal graphite and malleable iron≤ 350 HB27348594108230,018429754110,063343843290,080
Plastics
Plastics≤ 200 N/mm²20406366127320,016318363660,050254650930,063
For dia. 3.15-5.0
Material designationTensile strength from dia. 3.15from dia. 4.0from dia. 5.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²3648363848500,100286538200,125229230560,125
Unalloyed quenched and tempered steels≤ 850 N/mm²3648363848500,100286538200,125229230560,125
Low-alloy quenched and tempered steels≤ 850 N/mm²3648363848500,100286538200,125229230560,125
Unalloyed quenched and tempered steels≤ 1,000 N/mm²3442343642440,080270633420,100216526740,100
Low-alloy quenched and tempered steels≤ 1,000 N/mm²3442343642440,080270633420,100216526740,100
Alloyed quenched and tempered steels≤ 1,200 N/mm²1628161728290,050127322280,063101917830,063
Nitriding steels≤ 1,200 N/mm²1628161728290,050127322280,063101917830,063
Tool steels≤ 1,200 N/mm²1628161728290,050127322280,063101917830,063
High-speed steels≤ 1,200 N/mm²1628161728290,050127322280,063101917830,063
High-grade steels
Stainless steels≤ 1,2001218121318190,06395514320,08076411460,080
Titanium and titanium alloys≤ 850 N/mm²81280812130,0406379550,0505097640,050
Special alloys≤ 1,200575057070,0323985570,0403184460,040
Hard materials
Spring steels≤ 330 HB1628161728290,050127322280,063101917830,063
Cast metals
Cast iron≤ 350 HB4045404245470,100318335810,125254628650,125
Spheroidal graphite and malleable iron≤ 350 HB2734272834360,100214927060,125171921650,125
Plastics
Plastics≤ 200 N/mm²2040202140420,080159231830,100127325460,100
For dia. 6.3-10.0
Material designationTensile strength from dia. 6.3from dia. 8.0from dia. 10.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²3648181924250,160143219100,200114615280,250
Unalloyed quenched and tempered steels≤ 850 N/mm²3648181924250,160143219100,200114615280,250
Low-alloy quenched and tempered steels≤ 850 N/mm²3648181924250,160143219100,200114615280,250
Unalloyed quenched and tempered steels≤ 1,000 N/mm²3442171821220,125135316710,160108213370,200
Low-alloy quenched and tempered steels≤ 1,000 N/mm²3442171821220,125135316710,160108213370,200
Alloyed quenched and tempered steels≤ 1,200 N/mm²162880814150,08063711140,1005098910,125
Nitriding steels≤ 1,200 N/mm²162880814150,08063711140,1005098910,125
Tool steels≤ 1,200 N/mm²162880814150,08063711140,1005098910,125
High-speed steels≤ 1,200 N/mm²162880814150,08063711140,1005098910,125
High-grade steels
Stainless steels≤ 1,20012186069090,1004777160,1253825730,160
Titanium and titanium alloys≤ 850 N/mm²8124046060,0633184770,0802553820,100
Special alloys≤ 1,200572533540,0501992790,0631592230,080
Hard materials
Spring steels≤ 330 HB162880814150,08063711140,1005098910,125
Cast metals
Cast iron≤ 350 HB4045202122740,160159217900,200127314320,250
Spheroidal graphite and malleable iron≤ 350 HB2734136417180,160107413530,20085910820,250
Plastics
Plastics≤ 200 N/mm²2040101120210,12579615920,16063712730,200
For dia. 12.5-20.0
Material designationTensile strength from dia. 12.5from dia. 16.0from dia. 20.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²364891712220,2507169550,3155737640,400
Unalloyed quenched and tempered steels≤ 850 N/mm²364891712220,2507169550,3155737640,400
Low-alloy quenched and tempered steels≤ 850 N/mm²364891712220,2507169550,3155737640,400
Unalloyed quenched and tempered steels≤ 1,000 N/mm²344286610700,2006768360,2505416680,315
Low-alloy quenched and tempered steels≤ 1,000 N/mm²344286610700,2006768360,2505416680,315
Alloyed quenched and tempered steels≤ 1,200 N/mm²16284077130,1253185570,1602554460,200
Nitriding steels≤ 1,200 N/mm²16284077130,1253185570,1602554460,200
Tool steels≤ 1,200 N/mm²16284077130,1253185570,1602554460,200
High-speed steels≤ 1,200 N/mm²16284077130,1253185570,1602554460,200
High-grade steels
Stainless steels≤ 1,20012183064580,1602393580,2001912860,250
Titanium and titanium alloys≤ 850 N/mm²8122043060,1001592390,1251271910,160
Special alloys≤ 1,200571271780,080991390,100801110,125
Hard materials
Spring steels≤ 330 HB16284077130,1253185570,1602554460,200
Cast metals
Cast iron≤ 350 HB4045101911460,2507968950,3156377160,400
Spheroidal graphite and malleable iron≤ 350 HB27346888660,2505376760,3154305410,400
Plastics
Plastics≤ 200 N/mm²204050910190,2003987960,2503186370,315
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 19 pieces including:
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D1,0

ZEBRA
Description:
1.0 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D1,5

ZEBRA
Description:
1.5 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D2,0

ZEBRA
Description:
2.0 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D2,5

ZEBRA
Description:
2.5 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D3,0

ZEBRA
Description:
3.0 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D3,5

ZEBRA
Description:
3.5 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D4,0

ZEBRA
Description:
4.0 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D4,5

ZEBRA
Description:
4.5 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D5,0

ZEBRA
Description:
5.0 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D5,5

ZEBRA
Description:
5.5 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D6,0

ZEBRA
Description:
6.0 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D6,5

ZEBRA
Description:
6.5 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D7,0

ZEBRA
Description:
7.0 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D7,5

ZEBRA
Description:
7.5 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D8,0

ZEBRA
Description:
8.0 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D8,5

ZEBRA
Description:
8.5 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D9,0

ZEBRA
Description:
9.0 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D9,5

ZEBRA
Description:
9.5 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D10,0

ZEBRA
Description:
10.0 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Empty box For DIN 338 twist drill bit

EMPTYBOX-DRILL-DIN338-(D1-10)-0,5MM

Description: Compact empty box for DIN 338 twist drill bits, compatible with the ORSY® system
Quantity: 1 x
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
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds
x 1 pcs
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-CANISTER-5LTR

Multi cutting oil for light to medium machining work