Twist drill bit assortment 155 pieces
Tw. dr. bit HSS DIN 338, type RN 118° 155 pcs SOKO
TWSTDRL-SOKO-SET-DIN338-HSS-155PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm²
For drill bits and materials, see summary overview tables
Datasheets(X)
Number of pieces in assortment/set | 155 PCS |
Quality | Würth-Standard |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | Cylindrical |
Material of sub-group | General structural steels |
Surface | Vaporised |
Cutting material | HSS |
Suitable for drill (points system) | 2 of 4 points |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for upright drilling machine (points system) | 1 of 4 points |
Service life (points system) | 2 of 4 points |
Drilling speed (point system) | 1 of 4 points |
Bore hole quality (point system) | 1 of 4 points |
Versatility (points system) | 1 of 4 points |
Drilling behaviour (point system) | 2 of 4 points |
Self-centring | No |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!