Twist drill bit HSS DIN 340 type RN 130°
Twist drill HSS DIN 340 RN point angle 130 degree
DRL-TWST-MET-DIN340-HSS-D1,0
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
20 % lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working
Optimised split point design
Precise drilling without centring, even on curved surfaces
Optimised split point
Ideal for core drill holes
Very precise point thinning for precise drill holes
Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits
Vaporised surface
When using the twist drill bits according to DIN 340, prior drilling of a centring bore is recommended. Our NC spotting drills (art. no. 063644...) are ideal for this purpose.
Datasheets(X)
Suitable for machine type | Drill |
Material to be processed | Steel |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 340 / 10xD |
Diameter (Ø) | 1 mm |
Length (l1) | 56 mm |
Chip flute length (l2) | 33 mm |
Shank style | Cylindrical |
Surface | Vaporised |
Cutting material | HSS |
Type | RN |
Angle of the tip | 130 Degree |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 3 of 4 points |
Bore hole quality (point system) ( ) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 1 of 4 points |
Self-centring | Yes |
Suitable for tensile strength up to | 850 N/mm² |
Material of sub-group | General structural steels |
Cutting values | ||||||||||||
For dia. 1.0-2.5 | ||||||||||||
Material designation | Tensile strength | from dia. 1.0 | from dia. 2.0 | from dia. 2.5 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 25 | 30 | 7958 | 9549 | 0,016 | 3979 | 4775 | 0,050 | 3183 | 3820 | 0,063 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 7958 | 9549 | 0,016 | 3979 | 4775 | 0,050 | 3183 | 3820 | 0,063 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 7958 | 9549 | 0,016 | 3979 | 4775 | 0,050 | 3183 | 3820 | 0,063 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 7003 | 7958 | 0,014 | 3501 | 3979 | 0,040 | 2801 | 3183 | 0,050 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 7003 | 7958 | 0,014 | 3501 | 3979 | 0,040 | 2801 | 3183 | 0,050 |
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 10 | 16 | 3183 | 5093 | 0,012 | 1592 | 2546 | 0,032 | 1273 | 2037 | 0,040 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 16 | 3183 | 5093 | 0,012 | 1592 | 2546 | 0,032 | 1273 | 2037 | 0,040 |
Tool steels | ≤ 1,200 N/mm² | 10 | 16 | 3183 | 5093 | 0,012 | 1592 | 2546 | 0,032 | 1273 | 2037 | 0,040 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 16 | 3183 | 5093 | 0,012 | 1592 | 2546 | 0,032 | 1273 | 2037 | 0,040 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 28 | 32 | 8913 | 10186 | 0,018 | 4456 | 5093 | 0,063 | 3565 | 4074 | 0,080 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 22 | 25 | 7003 | 7958 | 0,018 | 3501 | 3979 | 0,063 | 2801 | 3183 | 0,080 |
Plastics | ||||||||||||
Plastics | ≤ 200 N/mm² | 20 | 30 | 6366 | 9549 | 0,016 | 3183 | 4775 | 0,050 | 2546 | 3820 | 0,063 |
Cutting values | ||||||||||||
For dia. 3.15-5.0 | ||||||||||||
Material designation | Tensile strength | from dia. 3.15 | from dia. 4.0 | from dia. 5.0 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 25 | 30 | 2526 | 3032 | 0,080 | 1989 | 2387 | 0,100 | 3183 | 3820 | 0,100 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 2526 | 3032 | 0,080 | 1989 | 2387 | 0,100 | 3183 | 3820 | 0,100 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 2526 | 3032 | 0,080 | 1989 | 2387 | 0,100 | 3183 | 3820 | 0,100 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 2223 | 2526 | 0,063 | 1751 | 1989 | 0,080 | 2801 | 3183 | 0,080 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 2223 | 2526 | 0,063 | 1751 | 1989 | 0,080 | 2801 | 3183 | 0,080 |
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 10 | 16 | 1011 | 1617 | 0,050 | 796 | 1273 | 0,063 | 1273 | 2037 | 0,063 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 16 | 1011 | 1617 | 0,050 | 796 | 1273 | 0,063 | 1273 | 2037 | 0,063 |
Tool steels | ≤ 1,200 N/mm² | 10 | 16 | 1011 | 1617 | 0,050 | 796 | 1273 | 0,063 | 1273 | 2037 | 0,063 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 16 | 1011 | 1617 | 0,050 | 796 | 1273 | 0,063 | 1273 | 2037 | 0,063 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 28 | 32 | 2829 | 3234 | 0,100 | 2228 | 2546 | 0,125 | 3565 | 4074 | 0,080 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 22 | 25 | 2223 | 2526 | 0,100 | 1751 | 1989 | 0,125 | 2801 | 3183 | 0,080 |
Plastics | ||||||||||||
Plastics | ≤ 200 N/mm² | 20 | 30 | 2021 | 3032 | 0,080 | 1592 | 2387 | 0,100 | 2546 | 3820 | 0,100 |
Cutting values | ||||||||||||
For dia. 6.3-10.0 | ||||||||||||
Material designation | Tensile strength | from dia. 6.3 | from dia. 8.0 | from dia. 10.0 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 25 | 30 | 1263 | 1516 | 0,125 | 995 | 1194 | 0,160 | 796 | 955 | 0,200 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 1263 | 1516 | 0,125 | 995 | 1194 | 0,160 | 796 | 955 | 0,200 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 1263 | 1516 | 0,125 | 995 | 1194 | 0,160 | 796 | 955 | 0,200 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 1112 | 1263 | 0,100 | 875 | 995 | 0,125 | 700 | 796 | 0,160 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 1112 | 1263 | 0,100 | 875 | 995 | 0,125 | 700 | 796 | 0,160 |
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 10 | 16 | 505 | 808 | 0,080 | 398 | 637 | 0,100 | 318 | 509 | 0,125 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 16 | 505 | 808 | 0,080 | 398 | 637 | 0,100 | 318 | 509 | 0,125 |
Tool steels | ≤ 1,200 N/mm² | 10 | 16 | 505 | 808 | 0,080 | 398 | 637 | 0,100 | 318 | 509 | 0,125 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 16 | 505 | 808 | 0,080 | 398 | 637 | 0,100 | 318 | 509 | 0,125 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 28 | 32 | 1415 | 1617 | 0,160 | 1114 | 1273 | 0,200 | 891 | 1019 | 0,250 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 22 | 25 | 1112 | 1263 | 0,160 | 875 | 995 | 0,200 | 700 | 796 | 0,250 |
Plastics | ||||||||||||
Plastics | ≤ 200 N/mm² | 20 | 30 | 1011 | 1516 | 0,125 | 796 | 1194 | 0,160 | 637 | 955 | 0,200 |
Cutting values | ||||||||||||
For dia. 12.5-20.0 | ||||||||||||
Material designation | Tensile strength | from dia. 12.5 | from dia. 16.0 | from dia. 20.0 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 25 | 30 | 637 | 764 | 0,200 | 497 | 597 | 0,250 | 398 | 477 | 0,315 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 637 | 764 | 0,200 | 497 | 597 | 0,250 | 398 | 477 | 0,315 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 637 | 764 | 0,200 | 497 | 597 | 0,250 | 398 | 477 | 0,315 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 560 | 637 | 0,160 | 438 | 497 | 0,200 | 350 | 398 | 0,250 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 560 | 637 | 0,160 | 438 | 497 | 0,200 | 350 | 398 | 0,250 |
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 10 | 16 | 255 | 407 | 0,125 | 199 | 318 | 0,160 | 159 | 255 | 0,200 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 16 | 255 | 407 | 0,125 | 199 | 318 | 0,160 | 159 | 255 | 0,200 |
Tool steels | ≤ 1,200 N/mm² | 10 | 16 | 255 | 407 | 0,125 | 199 | 318 | 0,160 | 159 | 255 | 0,200 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 16 | 255 | 407 | 0,125 | 199 | 318 | 0,160 | 159 | 255 | 0,200 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 28 | 32 | 713 | 815 | 0,250 | 557 | 637 | 0,315 | 446 | 509 | 0,400 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 22 | 25 | 560 | 637 | 0,250 | 438 | 497 | 0,315 | 350 | 398 | 0,400 |
Plastics | ||||||||||||
Plastics | ≤ 200 N/mm² | 20 | 30 | 509 | 764 | 0,200 | 398 | 597 | 0,250 | 318 | 477 | 0,315 |
Key |
vc = cutting speed [m/min] |
f = feed [mm/r] |
n = rotation speed [rpm] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!