Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Twist drill bit HSS DIN 338 type RN 130°

Twist drill HSS DIN 338 type RN 130 degree
DRL-TWST-MET-DIN338-HSS-D11,0MM
ZEBRA

Art.-no. 0624001100
EAN 4024835971362
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
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.

20 % lower infeed force compared to conventional drill bits as well as quicker work progress and a gentler way of working


Optimised split point



Precise tapping without centring, even on curved surfaces


Optimised split point



Ideal for core holes


Very precise point geometry for precise drill holes



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits


Vapour-plated surface



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Notice

The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Drill
Cordless screwdrivers
Pedestal drilling machine

Material to be processed

Steel
Cast iron

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

11 mm

Length (l1)

142 mm

Chip flute length (l2)

94 mm

Shank diameter

11 mm

Shank style

Cylindrical

Surface

Vaporised

Cutting material

HSS

Type

RN

Angle of the tip

130 Degree

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system) ( )

4 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

3 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

1 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1000 N/mm²

Material of sub-group

General structural steels
Non-alloyed tempering steels
Cast iron
Ductile iron
Malleable cast iron
Magnesium alloys
Copper, low-alloyed
Brass, short-chipping
Brass, long-chipping
Plastics, thermoset
Plastics, thermoplastic

Cutting values
For dia. 1.0-2.5
Material designationTensile strength from dia. 1.0from dia. 2.0from dia. 2.5
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²2530795895490,016397947750,050318338200,063
Unalloyed quenched and tempered steels≤ 850 N/mm²2530795895490,016397947750,050318338200,063
Low-alloy quenched and tempered steels≤ 850 N/mm²2530795895490,016397947750,050318338200,063
Unalloyed quenched and tempered steels≤ 1,000 N/mm²2225700379580,014350139790,040280131830,050
Low-alloy quenched and tempered steels≤ 1,000 N/mm²2225700379580,014350139790,040280131830,050
Alloyed quenched and tempered steels≤ 1,200 N/mm²1016318350930,012159225460,032127320370,040
Nitriding steels≤ 1,200 N/mm²1016318350930,012159225460,032127320370,040
Tool steels≤ 1,200 N/mm²1016318350930,012159225460,032127320370,040
High-speed steels≤ 1,200 N/mm²1016318350930,012159225460,032127320370,040
Cast metals
Cast iron≤ 350 HB28328913101860,018445650930,063356540740,080
Spheroidal graphite and malleable iron≤ 350 HB2225700379580,018350139790,063280131830,080
Plastics
Plastics≤ 200 N/mm²2030636695490,016318347750,050254638200,063
Cutting values
For dia. 3.15-5.0
Material designationTensile strength from dia. 3.15from dia. 4.0from dia. 5.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²2530252630320,080198923870,100318338200,100
Unalloyed quenched and tempered steels≤ 850 N/mm²2530252630320,080198923870,100318338200,100
Low-alloy quenched and tempered steels≤ 850 N/mm²2530252630320,080198923870,100318338200,100
Unalloyed quenched and tempered steels≤ 1,000 N/mm²2225222325260,063175119890,080280131830,080
Low-alloy quenched and tempered steels≤ 1,000 N/mm²2225222325260,063175119890,080280131830,080
Alloyed quenched and tempered steels≤ 1,200 N/mm²1016101116170,05079612730,063127320370,063
Nitriding steels≤ 1,200 N/mm²1016101116170,05079612730,063127320370,063
Tool steels≤ 1,200 N/mm²1016101116170,05079612730,063127320370,063
High-speed steels≤ 1,200 N/mm²1016101116170,05079612730,063127320370,063
Cast metals
Cast iron≤ 350 HB2832282932340,100222825460,125356540740,080
Spheroidal graphite and malleable iron≤ 350 HB2225222325260,100175119890,125280131830,080
Plastics
Plastics≤ 200 N/mm²2030202130320,080159223870,100254638200,100
Cutting values
For dia. 6.3-10.0
Material designationTensile strength from dia. 6.3from dia. 8.0from dia. 10.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²2530126315160,12599511940,1607969550,200
Unalloyed quenched and tempered steels≤ 850 N/mm²2530126315160,12599511940,1607969550,200
Low-alloy quenched and tempered steels≤ 850 N/mm²2530126315160,12599511940,1607969550,200
Unalloyed quenched and tempered steels≤ 1,000 N/mm²2225111212630,1008759950,1257007960,160
Low-alloy quenched and tempered steels≤ 1,000 N/mm²2225111212630,1008759950,1257007960,160
Alloyed quenched and tempered steels≤ 1,200 N/mm²10165058080,0803986370,1003185090,125
Nitriding steels≤ 1,200 N/mm²10165058080,0803986370,1003185090,125
Tool steels≤ 1,200 N/mm²10165058080,0803986370,1003185090,125
High-speed steels≤ 1,200 N/mm²10165058080,0803986370,1003185090,125
Cast metals
Cast iron≤ 350 HB2832141516170,160111412730,20089110190,250
Spheroidal graphite and malleable iron≤ 350 HB2225111212630,1608759950,2007007960,250
Plastics
Plastics≤ 200 N/mm²2030101115160,12579611940,1606379550,200
Cutting values
For dia. 12.5-20.0
Material designationTensile strength from dia. 12.5from dia. 16.0from dia. 20.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²25306377640,2004975970,2503984770,315
Unalloyed quenched and tempered steels≤ 850 N/mm²25306377640,2004975970,2503984770,315
Low-alloy quenched and tempered steels≤ 850 N/mm²25306377640,2004975970,2503984770,315
Unalloyed quenched and tempered steels≤ 1,000 N/mm²22255606370,1604384970,2003503980,250
Low-alloy quenched and tempered steels≤ 1,000 N/mm²22255606370,1604384970,2003503980,250
Alloyed quenched and tempered steels≤ 1,200 N/mm²10162554070,1251993180,1601592550,200
Nitriding steels≤ 1,200 N/mm²10162554070,1251993180,1601592550,200
Tool steels≤ 1,200 N/mm²10162554070,1251993180,1601592550,200
High-speed steels≤ 1,200 N/mm²10162554070,1251993180,1601592550,200
Cast metals
Cast iron≤ 350 HB28327138150,2505576370,3154465090,400
Spheroidal graphite and malleable iron≤ 350 HB22255606370,2504384970,3153503980,400
Plastics
Plastics≤ 200 N/mm²20305097640,2003985970,2503184770,315
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds
x 1 pcs
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-CANISTER-5LTR

Multi cutting oil for light to medium machining work
x 1 pcs
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5.0AH

MASTER M-CUBE
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
x 1 pcs
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.