Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Twist drill bit HSCo DIN 338 type RN oxide

Twist drill bit HSCo DIN 338 type RN OXID
DRL-TWST-MET-DIN338-HSCO-OX-D1,0
ZEBRA

Art.-no. 0626000100
EAN 4052712043475
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
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.

Fast drilling with optimal chip removal


Large chip areas and small core



Ideal for core holes


Very precise point geometry for precise drill holes



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Notice
  • The dia. 13.0 mm drill shank has been reduced to dia. 12.7 mm.

  • Also recommended for use in conventional steel where a longer service life than that of uncoated HSS drill bits is a priority.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Drill
Cordless screwdrivers
Pedestal drilling machine

Material to be processed

Steel
Cast iron
Stainless steel
Titanium

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

1 mm

Length (l1)

34 mm

Chip flute length (l2)

12 mm

Shank diameter

1 mm

Shank style

Cylindrical

Surface

Oxide finish

Cutting material

HSCo

Type

RN OXIDE

Angle of the tip

130 Degree

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system) ( )

3 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

3 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

2 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1200 N/mm²

Material of sub-group

General structural steels
Non-alloyed tempering steels
Nitriding steels
Tool steels
High-speed steels
Cast iron
Ductile iron
Malleable cast iron
White cast iron
Stainless steels, sulphurated
Stainless steels, austenitic
Stainless steels, martensitic
Titanium
Titanium alloys
Spring steels
Magnesium alloys
Copper, low-alloyed
Bronze, short-chipping
Bronze, long-chipping
Brass, short-chipping
Brass, long-chipping
Plastics, thermoset
Plastics, thermoplastic

Cutting values
For dia. 1.0-2.5
Material designationTensile strength from dia. 1.0from dia. 2.0from dia. 2.5
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²30409549127320,016477563660,050382050930,063
Unalloyed quenched and tempered steels≤ 850 N/mm²30409549127320,016477563660,050382050930,063
Low-alloy quenched and tempered steels≤ 850 N/mm²30409549127320,016477563660,050382050930,063
Unalloyed quenched and tempered steels≤ 1,000 N/mm²28358913111410,014445655700,040356544560,050
Low-alloy quenched and tempered steels≤ 1,000 N/mm²28358913111410,014445655700,040356544560,050
Alloyed quenched and tempered steels≤ 1,200 N/mm²1218382057300,012191028650,032152822920,040
Nitriding steels≤ 1,200 N/mm²1218382057300,012191028650,032152822920,040
Tool steels≤ 1,200 N/mm²1218382057300,012191028650,032152822920,040
High-speed steels≤ 1,200 N/mm²1218382057300,012191028650,032152822920,040
Stainless steels
Stainless steels≤ 1,200 N/mm²1014318344560,012159222280,032127317830,040
Titanium≤ 850 N/mm²610191031830,00895515920,02576412730,032
Hard materials
Spring steels≤ 330 HB1218382057300,012191028650,032152822920,040
Cast metals
Cast iron≤ 350 HB30359549111410,018477555700,063382044560,080
Spheroidal graphite and malleable iron≤ 350 HB2630827695490,018413847750,063331038200,080
Plastics
Plastics≤ 200 N/mm²2030636695490,016318347750,050254638200,063
For dia. 3.15-5.0
Material designationTensile strength from dia. 3.15from dia. 4.0from dia. 5.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²3040303240420,080238731830,100191025460,100
Unalloyed quenched and tempered steels≤ 850 N/mm²3040303240420,080238731830,100191025460,100
Low-alloy quenched and tempered steels≤ 850 N/mm²3040303240420,080238731830,100191025460,100
Unalloyed quenched and tempered steels≤ 1,000 N/mm²2835282935370,063222827850,080178322280,080
Low-alloy quenched and tempered steels≤ 1,000 N/mm²2835282935370,063222827850,080178322280,080
Alloyed quenched and tempered steels≤ 1,200 N/mm²1218121318190,05095514320,06376411460,063
Nitriding steels≤ 1,200 N/mm²1218121318190,05095514320,06376411460,063
Tool steels≤ 1,200 N/mm²1218121318190,05095514320,06376411460,063
High-speed steels≤ 1,200 N/mm²1218121318190,05095514320,06376411460,063
Stainless steels
Stainless steels≤ 1,200 N/mm²1014101114150,05079611140,0636378910,063
Titanium≤ 850 N/mm²61060610110,0404777960,0503826370,050
Hard materials
Spring steels≤ 330 HB1218121318190,05095514320,06376411460,063
Cast metals
Cast iron≤ 350 HB3035303235370,100238727850,125191022280,125
Spheroidal graphite and malleable iron≤ 350 HB2630262730320,100206923870,125165519100,125
Plastics
Plastics≤ 200 N/mm²2030202130320,080159223870,100127319100,100
For dia. 6.3-10.0
Material designationTensile strength from dia. 6.3from dia. 8.0from dia. 10.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²3040151620210,125119415920,16095512730,200
Unalloyed quenched and tempered steels≤ 850 N/mm²3040151620210,125119415920,16095512730,200
Low-alloy quenched and tempered steels≤ 850 N/mm²3040151620210,125119415920,16095512730,200
Unalloyed quenched and tempered steels≤ 1,000 N/mm²2835141517680,100111413930,12589111140,160
Low-alloy quenched and tempered steels≤ 1,000 N/mm²2835141517680,100111413930,12589111140,160
Alloyed quenched and tempered steels≤ 1,200 N/mm²12186069090,0804777160,1003825730,125
Nitriding steels≤ 1,200 N/mm²12186069090,0804777160,1003825730,125
Tool steels≤ 1,200 N/mm²12186069090,0804777160,1003825730,125
High-speed steels≤ 1,200 N/mm²12186069090,0804777160,1003825730,125
Stainless steels
Stainless steels≤ 1,200 N/mm²10145057070,0803985570,1003184460,125
Titanium≤ 850 N/mm²6103035050,0632393980,0801913180,100
Hard materials
Spring steels≤ 330 HB12186069090,0804777160,1003825730,125
Cast metals
Cast iron≤ 350 HB3035151617680,160119413930,20095511140,250
Spheroidal graphite and malleable iron≤ 350 HB2630131415160,160103511940,2008289550,250
Plastics
Plastics≤ 200 N/mm²2030101115160,12579611940,1606379550,200
For dia. 12.5-20.0
Material designationTensile strength from dia. 12.5from dia. 16.0from dia. 20.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²304076410190,2005977960,2504776370,315
Unalloyed quenched and tempered steels≤ 850 N/mm²304076410190,2005977960,2504776370,315
Low-alloy quenched and tempered steels≤ 850 N/mm²304076410190,2005977960,2504776370,315
Unalloyed quenched and tempered steels≤ 1,000 N/mm²28357138910,1605576960,2004465570,250
Low-alloy quenched and tempered steels≤ 1,000 N/mm²28357138910,1605576960,2004465570,250
Alloyed quenched and tempered steels≤ 1,200 N/mm²12183064580,1252393580,1601912860,200
Nitriding steels≤ 1,200 N/mm²12183064580,1252393580,1601912860,200
Tool steels≤ 1,200 N/mm²12183064580,1252393580,1601912860,200
High-speed steels≤ 1,200 N/mm²12183064580,1252393580,1601912860,200
Stainless steels
Stainless steels≤ 1,200 N/mm²10142553570,1251992790,1601592230,200
Titanium≤ 850 N/mm²6101532550,1001191990,125951590,160
Hard materials
Spring steels≤ 330 HB12183064580,1252393580,1601912860,200
Cast metals
Cast iron≤ 350 HB30357648910,2505976960,3154775570,400
Spheroidal graphite and malleable iron≤ 350 HB26306627640,2505175970,3154144770,400
Plastics
Plastics≤ 200 N/mm²20305097640,2003985970,2503184770,315
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5.0AH

MASTER M-CUBE
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
x 1 pcs
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds
x 1 pcs
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-CANISTER-5LTR

Multi cutting oil for light to medium machining work