Twist drill bit HSCO DIN 338 SMART STEP
Twist drill bit HSCo DIN 338 SMART STEP
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D7,5
ZEBRA SMART STEP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Newly designed step drill tip geometry (from dia. 2.5 mm)
Significantly quicker than conventional twist drill bits
Significantly less effort compared to drilling with a conventional extra-long twist drill bit
Precise circular holes without centre-punching
Extremely convenient drilling
- Saves pre-drilling, precise spot drilling without running off centre
- Tilted drilling possible
- Simple reboring or enlarging of an existing drill hole
- Perfect for drilling out rivets
- Ideal for drilling round materials or pipes with high requirements on centring, precision and service life, such as in railing construction
First twist drill bit that enables the precise handheld drilling of up to dia. 20 mm holes without predrilling
- Optimised step drill tip geometry
- Shank reduced to dia. 12.7 mm from > 13.0 mm nominal bore diameter for use in all common 3-jaw drill chucks
3-face shank (from dia. 4 mm)
- No twisting in the drill chuck: faster, more comfortable working
- Optimum transfer of force
- Protection of the drill chuck from damage
- Little effort required to open and close the drill chuck
Sustainable product packaging made from 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® in Bronze
For blind holes, please note the extended drill tip (see dimension l3)!
Datasheets(X)
- Perfect for drilling round pipes (e.g. in railing construction), for drilling out stud bolts, rivet holes, for drilling sheet metal and thin-walled profile materials
- Ideal for high-precision, comfortable and fast drilling in solid materials
- Ideal for large bore diameters
Suitable for machine type | Drill |
Material to be processed | Steel |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Diameter (Ø) | 7.5 mm |
Length (l1) | 109 mm |
Chip flute length (l2) | 69 mm |
Drill tip length (l3) | 6.1 mm |
Shank diameter | 7.5 mm |
Shank style | 3-face shank |
Surface | Oxide finish |
Cutting material | HSCo |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) ( ) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Suitable for drill (points system) | 4 of 4 points |
Suitable for cordless drills (points system) | 4 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Self-centring | Yes |
Suitable for tensile strength up to | 1200 N/mm² |
Material of sub-group | General structural steels |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!