Turnbuckle, open form with welded ends DIN 1480, steel, zinc-plated, blue passivated (A2K)
DIN 1480 steel zinc plated with welding ends
TURNBCKL-WELDONEND-DIN1480-(A2K)-M16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Turnbuckle sleeves in accordance with DIN 1480 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.
![]() | |
Thread type x nominal diameter (d) | M16 |
Turnbuckle-sleeve length (l) | 170 mm |
Turnbuckle-sleeve width (external) | 42 mm |
Outer diameter of sleeve end | 27 mm |
Turnbuckle-sleeve width (internal) | 20 mm |
Turnbuckle-sleeve diameter | 14 mm |
Length (of welding end) | 200 mm |
Thread length (metric thread) | 100 mm |
Standards | DIN 1480 |
Forme | Open |
Esecuzione | With welding ends |
Werkstoff | Steel |
Oberfläche | Zinc plated |
Conforme à la norme RoHS | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt