Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tile adhesive CERAfix® 412-2 C2 TE Flex

Tile adhesive CERAfix 412-2 C2 TE Flex
ADH-TLE-NATURST.(CERAFIX-412-2)-25KG

Art.-no. 5875200412

EAN 4053479126159

-,--
price per selected packing unit
| Individual prices for customers after login
Tile adhesive CERAfix® 412-2 C2 TE Flex

Art.-no. 5875200412

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

White, hydraulically hardened, plastic-coated natural stone mortar in accordance with EN 12004 C2 TE

Flexible


Secure even on surfaces subject to considerable movement



For multiple applications


Suitable for thin bed and medium bed mortars



White tile adhesive, specifically for natural stone


Adhesive bed does not show through with white marble



Excellent stability and high degree of initial adhesion


  • The positioned tiles adhere immediately, but can still be moved

  • Secure bonding of large and heavy tiles


Resistant to thawing/freezing alternations


  • Suitable for indoor and outdoor use

  • Can be used in wet rooms and swimming pools exposed to high stresses


  • Supple, therefore easy to apply

  • Resistant to ageing

  • Suitable for underfloor heating
Notice
  • Protect the setting product from solar radiation, draughts, driving rain, frost and excessively high temperatures (≥ +25 °C).

  • Do not allow it to come into contact with pre-compressed sealing tapes.

  • Material that is already setting must not be subsequently diluted with water.

  • There are numerous causes of discolouration in natural stone. The occurrence of such can never be absolutely ruled out. For this reason, it is essential to prepare test surfaces on critical substrates or in case of doubt. Please also note that the properties of natural materials can vary greatly between batches.

  • The product has an alkaline reaction to moisture.

  • This product is low-chromate in accordance with directive 2003/53/EC

Tested in line with EN 12004 C2 TE


  • Fire behaviour: A1/A1fl

  • Adhesive tensile strength after dry storage: ≥ 1 N/mm²

  • Adhesive tensile strength after immersion in water: ≥ 1 N/mm²

  • Adhesive tensile strength after heat storage: ≥ 1 N/mm²

  • Adhesive tensile strength after freeze/thaw alternating load: ≥ 1 N/mm²

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Polymer-containing natural stone adhesive for laying - using the thin bed method - transparent, calibrated natural stone panels that do not discolour, such as marble, granite, limestone and quartzite etc., on surfaces such as concrete, aerated concrete, suitable plaster, cement and calcium sulphate screed/hot screed, masonry, gypsum plasterboard.

Instructions

The surface must be solid, load-bearing, clean, dry and free of cracking and separating substances.


In a clean container, mix the tile adhesive (25 kg) with 6.25 litres of clean, cold tap water, ensuring there are no lumps. Give the product approx. 3 minutes to mature and then stir thoroughly again. Spread a flat layer of the mixed adhesive on the surface and comb through with the toothed trowel suitable for the panel size. Only apply as much mortar as the workable time of 15 minutes allows for laying ceramic tiles or panels into the fresh mortar bed. For more information, please refer to the technical data sheet.

Weight of content

25 kg

Container

Paper bag

Chemical basis

White cement - DIN EN 197, selected aggregates - DIN EN 13139, additives and aggregates

Standards

EN 12004

Building material class

A1, fl / A1 - Non-flammable

Colour

White

Min./max. processing temperature

5 to 25 °C

Processing time

60 min

May be walked on after max.

12 h

May be walked on in following conditions

at 20°C and 50% relative humidity

Groutable after

24 h

Grouting condition

at 20°C and 50% relative humidity

Full load capacity/conditions

14 d / at 20°C and 50% relative humidity

Shelf life from production/conditions

12 Month / dry storage area

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tile dispersion primer CERAfix® 101

PRIM-(CERAFIX-101)-10LTR

Solvent-free, ready-to-use, dispersion-based universal primer for indoor and outdoor use
x 1 pcs
Joint mortar CERAfix® 505

JNTCOMPD-(CERAFIX-505)-WHITE-5KG

For natural stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm
x 1 pcs
Joint mortar CERAfix® 505

JNTCOMPD-(CERAFIX-505)-SILVERGREY-5KG

For natural stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm
x 1 pcs
Joint mortar CERAfix® 505

JNTCOMPD-(CERAFIX-505)-MANHATTAN-5KG

For natural stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm
x 1 pcs
Joint mortar CERAfix® 505

JNTCOMPD-(CERAFIX-505)-BAHAMABEIGE-5KG

For natural stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm
x 1 pcs
Joint mortar CERAfix® 505

JNTCOMPD-(CERAFIX-505)-CONCRETEGREY-5KG

For natural stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm
x 1 pcs
Joint mortar CERAfix® 505

JNTCOMPD-(CERAFIX-505)-PLUMBERSGREY-5KG

For natural stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm
x 1 pcs
Joint mortar CERAfix® 505

JNTCOMPD-(CERAFIX-505)-ANTHRACITE-5KG

For natural stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information