Tile adhesive CERAfix® 403-2 C2 TE S1 Flex/XL
Tile adhesive CERAfix 403-2 C2 TE S1 Flex XL
ADH-FLEX-(CERAFIX-403-2)-25KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very high degree of flexibility
- Flexible mortar in accordance with Deutsche Bauchemie e.V. guideline
- Secure even on surfaces subject to considerable movement
Very versatile
- Suitable for thin bed and medium bed mortars
- Can be used on all common surfaces
- Suitable for all ceramic coverings
Resistant to thawing/freezing alternations
- Suitable for indoor and outdoor use
- Can be used in wet rooms and swimming pools exposed to high stresses
Excellent adhesive strength of >1.0 N/mm² and high initial adhesion
- The positioned tiles adhere immediately, but can still be moved
- Secure bonding of large and heavy tiles
Supple and therefore easy to apply
Very low emissions - EC1-Plus certified
Resistant to ageing
Suitable for underfloor heating
Suitable for large formats
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
Tested in line with EN 12004 C2 FE S1
- Fire behaviour: A1/A1fl
- Adhesive pull strength after dry storage: ≥ 1 N/mm²
- Adhesive tensile strength after immersion in water: ≥ 1 N/mm²
- Adhesive tensile strength after warm storage: ≥ 1 N/mm²
- Adhesive tensile strength after alternating freezing/thawing stress: ≥ 1 N/mm²
- Slip resistance: ≤ 0.5 N/mm²
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
- Protect the setting product from solar radiation, draughts, driving rain, frost and excessively high temperatures (≥ +25°C)
- Material that is already setting must not be subsequently diluted with water
- In the case of unusually highly absorbent, new or unusual substrates or laying materials, test surfaces must be prepared and the processing guidelines of the respective manufacturer followed.
- The product has an alkaline reaction to moisture
- This product is low-chromate according to directive 2003/53/EC, Giscode ZP 1
Tested in line with EN 12004 C2 FE S1
- Fire behaviour: A1/A1fl
- Adhesive pull strength after dry storage: ≥ 1 N/mm²
- Adhesive tensile strength after immersion in water: ≥ 1 N/mm²
- Adhesive tensile strength after warm storage: ≥ 1 N/mm²
- Adhesive tensile strength after alternating freezing/thawing stress: ≥ 1 N/mm²
- Slip resistance: ≤ 0.5 N/mm²
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Polymer-containing tile adhesive for laying in thin beds and medium beds for ceramic coverings, such as stoneware, earthenware, fine earthenware tiles, clinker brick, brick tiles, ceramic mosaics, as well as for split tiles, split quarter bricks and concrete stones for indoor and outdoor use. The tile adhesive is suitable for secure laying on all surfaces in accordance with DIN 18157, Part 1, as well as on hot screeds.
Suitable for installing large-format ceramics.
The surface must be solid, load-bearing, clean, dry and free of cracking and separating substances.
In a clean container, mix the tile adhesive (25 kg) with approx. 8 litres of clean, cold tap water, ensuring there are no lumps. Give the product approx. 3 minutes to mature and then stir thoroughly again. Spread a flat layer of the mixed adhesive on the surface and comb through with the toothed trowel suitable for the panel size. Only apply as much mortar as the workable time of 30 minutes allows for laying ceramic tiles or panels into the fresh mortar bed. For more information, please refer to the technical data sheet.
Weight of content | 25 kg |
Container | Paper bag |
Chemical basis | Cement - DIN EN 197, Selected Aggregates - DIN EN 13139, additives and aggregates |
Standards | EN 12004 |
Building material class | A1, fl / A1 - Non-flammable |
Colour | Grey |
Min./max. processing temperature | 5 to 25 °C |
Processing time | 30 min |
May be walked on after max. | 12 h |
May be walked on in following conditions | at 20°C and 50% relative humidity |
Groutable after | 12 h |
Grouting condition | at 20°C and 50% relative humidity |
Full load capacity/conditions | 14 d / at 20°C and 50% relative humidity |
Shelf life from production/conditions | 12 Month / dry storage area |
Sustainability | Pollutants / Emissions |
| Coverage | Approx. 1.6 to 1.9 kg/m² using a 6 mm notched trowel Approx. 2.2 to 2.5 kg/m² using an 8 mm notched trowel Approx. 2.9 to 3.2 kg/m² using a 10 mm notched trowel |
| Storage | Dry, 12 months in original sealed Würth container, once opened use immediately |
| Cleaning | With water immediately after use |
| Disposal | Dispose of cured product residues under waste code 17 09 04 as common construction and demolition waste. |
| * At +20°C and 50 % relative humidity; lower temperatures lengthen and higher temperatures shorten the indicated times. ** The amount of water required is based on empirical values. It may be necessary to add more water depending on the application. | |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!